Pyrex 3081-150 Desiccator, 2.4 L, Glass, 5.5" dia

Representative image only.

Pyrex 3081-150 Desiccator, 2.4 L, Glass, 5.5" dia

Pyrex | Mfr: 3081-150| Item: 3454819

Borosilicate glass, knob top

Call For Price

Call For Price

Buy It Together

Current Item

Pyrex 3081-150 Desiccator, 2.4 L, Glass, 5.5" dia
Pyrex 3081-150 Desiccator, 2.4 L, Glass, 5.5" dia
3454819

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Durable and efficient
  • Plate diameter is 140mm

More About this Item

These desiccators are designed for analytical work. The sturdy knob makes the cover easy to handle and move. Desicctors require desiccator plates, order separately.

Warning: Do not heat or subject to pressure. Not for vacuum applications.

Specifications
  • Chamber Volume (Liters)2.4
  • Plate Size (mm)140
  • Exterior Height (InchShort)10.25
  • Exterior Height (cm)26
  • Clearance Above Plate (mm)81
  • Flange Outside Diameter (OD) (in)8.4375
  • Flange Outside Diameter (OD) (cm)21.5
  • MaterialGlass
  • ColorClear
  • DescriptionDesiccator, 2.4 L, Glass, 5.5" dia
Reviews
Q&A