Cole-Parmer Fluorinated HDPE Narrow-Mouth Plastic Bottle, 500mL; 12/PK

Representative image only.

Cole-Parmer Fluorinated HDPE Narrow-Mouth Plastic Bottle, 500mL; 12/PK

Cole-Parmer | Item: 6250010

Reduces solvent adsorption and permeation

₹10,300.00INR / Pkg of 12

₹10,300.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Fluorinated HDPE Narrow-Mouth Plastic Bottle, 500mL; 12/PK
Cole-Parmer Fluorinated HDPE Narrow-Mouth Plastic Bottle, 500mL; 12/PK
6250010

₹10,300.00INR / Pkg of 12
+ +
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 2000mL; 2/PK
0625720

₹16,200.00INR / Pkg of 2
+ +
Cole-Parmer Replacement Cap, PP, 28mm; 12/PK
6300006

₹2,900.00INR / Pkg of 12
=
Total Price 39500.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Fluorinated polypropylene screw closure.

Key Features

  • Fluorination enhances long-term container performance
  • Yields lower extractables

More About this Item

These fluorinated narrow-mouth bottles are fluorinated inside and out for improved barrier properties and reduced solvent adsorption and permeation. Bottles include leakproof fluorinated polypropylene (FLPP) screw closures. Split- and puncture-resistant.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)16
  • Capacity (Gal)0.132100396301189
  • MaterialFluorinated High Density Polyethylene (FLPE)
  • Cap MaterialFluorinated Polypropylene (FLPP)
  • Cap / Stopper Size28
  • Cap Colornatural
  • Bottle Colornatural
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)19.6
  • Neck Inside Diameter (ID) (in)49/64
  • Outside Diameter (OD) (in)2 29/32
  • Outside Diameter (OD) (cm)7.4
  • Overall Height (in)6 11/16
  • Overall Height (cm)17
  • Overall Depth (in)2 29/32
  • Overall Depth (cm)7.4
  • Overall Width (in)2 29/32
  • Overall Width (cm)7.4
  • DescriptionFluorinated HDPE Narrow-Mouth Plastic Bottle, 500mL; 12/PK
Reviews
Q&A