Cole-Parmer Replacement Cap, PP, 28mm; 12/PK

Representative image only.

Cole-Parmer Replacement Cap, PP, 28mm; 12/PK

Cole-Parmer | Item: 6300006

Ensures leakproof seal

₹2,900.00INR / Pkg of 12

₹2,900.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Replacement Cap, PP, 28mm; 12/PK
Cole-Parmer Replacement Cap, PP, 28mm; 12/PK
6300006

₹2,900.00INR / Pkg of 12
+
Cole-Parmer Carboy w/ Handles, LDPE; 10L (2.5 gal)
0603132

₹16,500.00INR / Each
=
Total Price 19400.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Autoclavable
  • 1 year warranty

More About this Item

Constructed of food-grade, biologically inert polypropylene resin, these caps are ideal replacements for lost, worn out, or broken caps.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene
  • Cap / Stopper Size28
  • Cap Colornatural
  • Bottle Colornatural
  • Autoclavableyes
  • Neck Inside Diameter (ID) (in)0
  • DescriptionReplacement Cap, PP, 28mm; 12/PK
  • Warranty1 year
Reviews
Q&A