Cole-Parmer Economy Narrow-Mouth Plastic Bottle, HDPE, 250mL (8oz); 12/PK

Representative image only.

Cole-Parmer Economy Narrow-Mouth Plastic Bottle, HDPE, 250mL (8oz); 12/PK

Cole-Parmer | Item: 0603519

Chemical-resistant — stands up to most corrosives

₹4,400.00INR / Pkg of 12

₹4,400.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Economy Narrow-Mouth Plastic Bottle, HDPE, 250mL (8oz); 12/PK
Cole-Parmer Economy Narrow-Mouth Plastic Bottle, HDPE, 250mL (8oz); 12/PK
0603519

₹4,400.00INR / Pkg of 12
+
Cole-Parmer Economy Wide-Mouth Plastic Bottle, PPCO, 30mL; 12/PK
0603451

₹3,300.00INR / Pkg of 12
+ +
Cole-Parmer Wide-Mouth Plastic Bottle, LDPE, 1000mL; 6/PK
0604360

₹13,000.00INR / Pkg of 6
+
Cole-Parmer Wide-Mouth Plastic Bottle, HDPE, 4000mL
0605520

₹6,200.00INR / Each
+
Cole-Parmer Wide-Mouth Plastic Bottle, PP, 2000mL (64 oz)
0605710

₹5,000.00INR / Each
+
Cole-Parmer Heavy-Duty Plastic Bottle, PP, 2000mL; 2/PK
0625720

₹16,200.00INR / Pkg of 2
=
Total Price 51300.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene screw caps.

Key Features

  • Withstands freezer storage down to -100°C
  • Will not leak with PP screw caps
  • Meets USP Class VI requirements
  • 1 year warranty

More About this Item

These all-purpose bottles are popularly used for packaging, shipping, and storage because of their reliable durability. Rigid, translucent, and chemical-resistant, they can be used with most corrosives. All have leakproof polypropylene screw caps.

Certificate of Analysis
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)250
  • Capacity (L)0.25
  • Capacity (oz)8.5
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size24 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Label TypeNA
  • Neck Inside Diameter (ID) (mm)17.5
  • Neck Inside Diameter (ID) (in)11/16
  • Outside Diameter (OD) (in)2 2/5
  • Outside Diameter (OD) (cm)6.1
  • Overall Height (in)5 15/64
  • Overall Height (cm)13.3
  • DescriptionEconomy Narrow-Mouth Plastic Bottle, HDPE, 250mL; 12/PK
  • Warranty1 year
Reviews
Q&A