Cole-Parmer Double Buret Clamp, Stainless Steel, with Support Stand and Rod; Holds Up to 100 ml Burets

Representative image only.

Cole-Parmer Double Buret Clamp, Stainless Steel, with Support Stand and Rod; Holds Up to 100 ml Burets

Cole-Parmer | Item: 0812997

₹138,000.00INR / Each

₹138,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Double Buret Clamp, Stainless Steel, with Support Stand and Rod; Holds Up to 100 ml Burets
Cole-Parmer Double Buret Clamp, Stainless Steel, with Support Stand and Rod; Holds Up to 100 ml Burets
0812997

₹138,000.00INR / Each
+ + +
Cole-Parmer Class B Burette w/PTFE stopcock; 50 mL, 1/ea
6310038

₹18,700.00INR / Each
+ + =
Total Price 310200.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Clamp, support stand, and rod.

Key Features

  • Available in stainless steel or nickel plated zinc
  • Numbers and graduation on buret remain easy to read
  • 2 year warranty

More About this Item

Hold one or two burettes up to 100mL. The one-handed, scissor-like mechanism provides quick and easy adjustment. Clamp is available separately or together with stand. Choose from clamp only double burette or clamp with support stand and rod.

Two year warranty
Specifications
  • Clamp MaterialStainless Steel
  • Rod MaterialStainless Steel
  • Base MaterialPorcelaIn
  • Clamp TypeEquipment, Burette
  • Length (in)22.76
  • Diameter (in)0.5
  • DescriptionDouble Buret Clamp, Stand, and Rod Stainless Steel
  • Warranty2 year
Reviews
Q&A