Cole-Parmer Contact Tachometer with LCD Display and 12" (30.5 cm) Wheel

Representative image only.

Cole-Parmer Contact Tachometer with LCD Display and 12" (30.5 cm) Wheel

Cole-Parmer | Item: 2302257

Rugged aluminum construction – ideal for industrial applications

₹105,000.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹39,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹105,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Contact Tachometer with LCD Display and 12" (30.5 cm) Wheel
Cole-Parmer Contact Tachometer with LCD Display and 12" (30.5 cm) Wheel
2302257

₹105,000.00INR / Each
+
Cole-Parmer Contact Tachometer Linear Speed Wheel, 12" Dia
0820361

₹15,100.00INR / Each
+
InnoCal NIST-Traceable Calibration; Tachometer
1705000

₹37,400.00INR / Each
+
Cole-Parmer Convertible Laser Tachometer with LCD Display
8730400

₹118,000.00INR / Each
+
Traceable Noncontact Tachometer with Red LED
9876708

₹21,800.00INR / Each
=
Total Price 297300.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two convex tips, one concave tip, 3 1/2''L (8.8 cm) extension shaft, 6'' (15.2 cm) linear speed wheel, two AA batteries, NIST-traceable calibration report supplied by the manufacturer, and carrying case.

Key Features

  • Easily switch between 16 measuring modes with front-panel dial
  • 1 year warranty

More About this Item

Dial in any one of the 16 measuring modes — these tachometers calculate the readings for you! Select the LCD model for use in direct sunlight, or choose the LED model for easy reading in dim lighting. Both models feature a large memory capacity — use the memory button to recall maximum, minimum, and the last ten readings. Low-battery indicator notifies user of battery life.

1 Year WarrantyConformite Europeenne
Specifications
  • Display TypeLCD
  • MemoryLast 10 readings, min/max
  • Height (in)8
  • Width (InchShort)2 1/2
  • Depth (in)1 7/8
  • Height (cm)20.3
  • Width (cm)6 2/5
  • Depth (cm)4.7
  • DescriptionContact Tachometer with LCD Display and 12" (30.5 cm) Wheel
  • Warranty1 year
Reviews
Q&A