Cole-Parmer Compact Air /Gas Thermocouple Probe, 5" L, Exposed; Type J

Representative image only.

Cole-Parmer Compact Air /Gas Thermocouple Probe, 5" L, Exposed; Type J

Cole-Parmer | Item: 0843990

Economical Air/Gas probes are ideal for quick readings

₹8,200.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹8,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer Compact Air /Gas Thermocouple Probe, 5" L, Exposed; Type J
Cole-Parmer Compact Air /Gas Thermocouple Probe, 5" L, Exposed; Type J
0843990

₹8,200.00INR / Each
+ =
Total Price 50900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Exposed Junction is protected by a wire coil shield to minimize error from radiated heat
  • A compact light weight design allows for ease of use when space is limited but rugged enough for industrial environments.
  • Response Time: 1.75 seconds or greater
  • Each probe comes with a color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Probe TypeJ
  • Length (")5
  • Min Temperature (° F)32
  • Max Temperature (° F)650
  • Min Temperature (° C)0
  • Max Temperature (° C)343
  • Temperature Accuracy±5.9°F (±3.3°C), or ±0.4% of reading above 32°F (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionExposed
  • Connector TypeMini Connector
  • Sheath Material316 Stainless Steel w/Stainless Steel Wire Coil Shield
  • Handle MaterialPVC
  • Sheath Length (in)5
  • DescriptionCompact Air /Gas Thermocouple Probe, 5" L, Exposed; Type J
  • Warranty6 month
Reviews
Q&A