Cole-Parmer CN-200D Digital Heating Controller, 1500 W; 230 VAC

Representative image only.

Cole-Parmer CN-200D Digital Heating Controller, 1500 W; 230 VAC

Cole-Parmer | Item: 3258700

Get accurate temperature control of heating equipment in your lab

₹214,000.00INR / Each

₹214,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer CN-200D Digital Heating Controller, 1500 W; 230 VAC
Cole-Parmer CN-200D Digital Heating Controller, 1500 W; 230 VAC
3258700

₹214,000.00INR / Each
+ =
Total Price 284100.00 ADD 2 ITEMS TO CART
Product Description

Includes

Platinum RTD thermometer probe (250°C max), wall-mounting bracket, and power cord.

Key Features

  • Three-digit LED display allows you to set a 1°C resolution over a range of –10 to 800°C
  • Front-panel up/down controls make for easy programming
  • Ideal for heating mantles or or heating tapes
  • 230 VAC operation
  • 3 year warranty
  • Previous part number MC810B

More About this Item

Versatile benchtop digital heating controller can be used in three ways: in on/off mode with the hysteresis loop controlling power switching, as a PID controller, or simply as a temperature measuring device using a probe. Sample temperatures are displayed on an easy-to-read LED display. Use the included PTFE-covered thermometer probe for measurements up to 250°C or order optional temperature probe 32587-98 for measuring up to 800°C. There is a 5-pin DIN socket on the controller for the probe.

Rugged zinc die-cast outer housing is suitable for benchtop use or wall mounting. Rear clamp accepts a standard 1/2" (12.5 mm) rod to mount on a support stand or frame.

Please Note: Effective May 2022, the Electrothermal heating controller Model number MC810B has now been rebranded Cole-Parmer under Model number of CN-200D. All the same great features and specifications, just with a new and improved look.

3 Year Warranty
Specifications
  • Min Temperature (° C)-10
  • Max Temperature (DegreeC)800
  • Accuracy±2°C
  • Resolution1
  • Control Input RTD100 Ω Pt, 5-pin DIN
  • Control Output 11500 W
  • Display Type3-digit LCD
  • Height (in)3.125
  • Width (in)4.75
  • Depth (in)3.9375
  • Height (mm)80
  • Width (mm)120
  • Depth (mm)100
  • Power (VAC)230
  • DescriptionDigital Heating Controller, 1500 W; 230 VAC
  • Warranty3 Years
Reviews
Q&A