Cole-Parmer AZ6741 Digital Controller Temperature Probe, High-Temp

Representative image only.

Cole-Parmer AZ6741 Digital Controller Temperature Probe, High-Temp

Cole-Parmer | Item: 3258798

Choose the right temperature probe for your Electrothermal digital heating controller

₹70,100.00INR / Each

₹70,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer AZ6741  Digital Controller Temperature Probe, High-Temp
Cole-Parmer AZ6741 Digital Controller Temperature Probe, High-Temp
3258798

₹70,100.00INR / Each
+ =
Total Price 284100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for measurements up to 800°C
  • Stainless steel with porcelain sheath
  • 1 year warranty
  • Previous part number AZ6741

More About this Item

These temperature probes are suitable for use with your Electrothermal digital heating controller, 32587-00 and -01. Controller sold separately.

This probe has a maximum temperature of 800°C and is made of stainless steel with a porcelain sheath. This probe has a PT100, 2-wire, Class B sensor and is 140 mm long with a 7 mm diameter.

1 Year Warranty
Specifications
  • Probe TypePT100, 2-wire, Class B
  • Max Temperature (° C)800
  • Temperature Accuracy±0.3°C
  • Tip Length (in)5.5
  • Tip Diameter (in)0.28
  • DescriptionDigital Controller Temperature Probe, High-Temp
  • Warranty1 year
Reviews
Q&A