Cole-Parmer AZ6706 Digital Controller Temperature Probe; 400°C

Representative image only.

Cole-Parmer AZ6706 Digital Controller Temperature Probe; 400°C

Cole-Parmer | Item: 9996503

Choose the right temperature probe for your Electrothermal digital heating controller

₹62,800.00INR / Each

₹62,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer AZ6706 Digital Controller Temperature Probe; 400°C
Cole-Parmer AZ6706 Digital Controller Temperature Probe; 400°C
9996503

₹62,800.00INR / Each
+ =
Total Price 276800.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for measurements up to 400°C
  • Uncoated stainless steel

More About this Item

These temperature probes are suitable for use with your Electrothermal digital heating controller, 32587-00 and -01. Controller sold separately.

This probe has a maximum temperature of 400°C and is made of uncoated stainless steel. This probe has a PT100, 2-wire, Class A sensor and is 280 mm long with a 5 mm diameter.

Specifications
  • Probe TypePT100, 2-wire, Class A
  • Max Temperature (° C)400
  • Temperature Accuracy±0.15
  • Tip Length (in)11
  • Tip Diameter (in)0.2
  • DescriptionDigital Controller Temperature Probe; 400°C
Reviews
Q&A