Cole-Parmer AZ6705 Digital Controller Temperature Probe with PTFE Sleeving

Representative image only.

Cole-Parmer AZ6705 Digital Controller Temperature Probe with PTFE Sleeving

Cole-Parmer | Item: 9996502

Choose the right temperature probe for your Electrothermal digital heating controller

₹34,900.00INR / Each

₹34,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer AZ6705 Digital Controller Temperature Probe with PTFE Sleeving
Cole-Parmer AZ6705 Digital Controller Temperature Probe with PTFE Sleeving
9996502

₹34,900.00INR / Each
+ =
Total Price 248900.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for measuring up to 250°C
  • Stainless steel with PTFE sleeving

More About this Item

These temperature probes are suitable for use with your Electrothermal digital heating controller, 32587-00 and -01. Controller sold separately.

This probe has a maximum temperature of 250°C and is made of stainless steel with PTFE sleeving. This probe has a PT100, 4-wire, Class A sensor and is 260 mm long with a 5 mm diameter.

Specifications
  • Probe TypePT100, 4-wire, Class A
  • Max Temperature (° C)250
  • Tip Length (in)10.24
  • Tip Diameter (in)0.19
  • DescriptionDigital Controller Termperature Probe with PTFE Sleeving
Reviews
Q&A