Cole-Parmer 316 Stainless Steel Extension Rod, 5/16" dia x 12" L

Representative image only.

Cole-Parmer 316 Stainless Steel Extension Rod, 5/16" dia x 12" L

Cole-Parmer | Item: 0455220

Keep your overhead mixer running smoothly

₹2,200.00INR / Each

₹2,200.00INR / Each

Buy It Together

Current Item

Cole-Parmer 316 Stainless Steel Extension Rod, 5/16" dia x 12" L
Cole-Parmer 316 Stainless Steel Extension Rod, 5/16" dia x 12" L
0455220

₹2,200.00INR / Each
+ + +
Cole-Parmer Heavy-duty clamp holds rods up to 1-1/8" dia
0456124

₹16,400.00INR / Each
+ +
Caframo High-Torque Brushless Mixer; 12 to 1800 rpm, 115 VAC
5080000

₹476,000.00INR / Each
+
Caframo Straight Blade Impeller, SS, 32 mm (1-1/4") Dia
5080151

₹44,400.00INR / Each
+
Cole-Parmer   GP Mixer Set; 120/230 VAC
5500800

₹251,000.00INR / Each
+
Cole-Parmer Replacement Keyless Chuck for SP and SD Mixers
5500810

₹42,600.00INR / Each
+
Cole-Parmer Heavy-Duty Stand for Overhead Mixer
9996821

₹202,000.00INR / Each
=
Total Price 1297500.00 ADD 10 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

Update clamps, mounts, shafts and impellers to accommodate new protocols. These replacement parts will keep your overhead mixer running smoothly.

Two year warranty
Specifications
  • Description316 Stainless Steel Extension Rod, 5/16" dia x 12" L
  • Warranty2 year
Reviews
Q&A