Caframo Square Blade Impeller, SS, 71 mm (2-3/4") Dia

Representative image only.

Caframo Square Blade Impeller, SS, 71 mm (2-3/4") Dia

Caframo | Mfr: A150| Item: 5080153

₹47,300.00INR / Each

₹47,300.00INR / Each

Buy It Together

Current Item

Caframo Square Blade Impeller, SS, 71 mm (2-3/4") Dia
Caframo Square Blade Impeller, SS, 71 mm (2-3/4") Dia
5080153

₹47,300.00INR / Each
+
Caframo High-Torque Brushless Mixer; 12 to 1800 rpm, 115 VAC
5080000

₹476,000.00INR / Each
+ +
Cole-Parmer Heavy-duty clamp holds rods up to 1-1/8" dia
0456124

₹16,400.00INR / Each
+
Velp A00001301 Laboratory Mixer Double-Ended Mounting Clamp
5020071

₹13,700.00INR / Each
+
Caframo Sweep Blade, Silicone-Molded; 6/Pk
5080170

₹21,800.00INR / Pkg of 1
+
Cole-Parmer 316 Stainless Steel Shaft, 5/16" dia x 18" L
0455230

₹19,300.00INR / Each
=
Total Price 885500.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • For low-speed, high-viscosity mixing of small volumes
  • Tangential flow
  • 452 mm (17-13/16") long shaft
  • 8 mm (5/16") diameter shaft
  • 2 year warranty

More About this Item

Choose the impeller compatible with your mixer and to suit your mixing needs.

Two year warranty
Specifications
  • MaterialStainless steel
  • Shaft MaterialStainless steel
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)8
  • Shaft Length (in)17.8125
  • Shaft Length (mm)452
  • Overall Diameter (in)2.75
  • Overall Diameter (mm)70
  • DescriptionSquare Blade Impeller, SS, 71 mm (2-3/4") Dia
  • Warranty2 year
Reviews
Q&A