BrandTech 114930 Centrifuge 12-Tube Mini Cooler, PC, 0.5 to 2.0 mL, 0° C for 60 min.

Representative image only.

BrandTech 114930 Centrifuge 12-Tube Mini Cooler, PC, 0.5 to 2.0 mL, 0° C for 60 min.

BrandTech | Mfr: 114930| Item: 0610139

Maintain temperature of your samples in microcentrifuge tubes

₹67,600.00INR / Each

₹67,600.00INR / Each

Buy It Together

Current Item

BrandTech 114930 Centrifuge 12-Tube Mini Cooler, PC, 0.5 to 2.0 mL, 0° C for 60 min.
BrandTech 114930 Centrifuge 12-Tube Mini Cooler, PC, 0.5 to 2.0 mL, 0° C for 60 min.
0610139

₹67,600.00INR / Each
+ +
Cole-Parmer Mini-Cooler, 0°C, 0.5-2mL, 12-Place, Green
4400247

₹19,200.00INR / Each
+ =
Total Price 105800.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Protect your temperature-sensitive samples
  • Available in three versions with different cooling temperatures
  • Holds 12 microcentrifuge tubes with volumes, ranging from 0.5 to 2.0 mL
  • Constructed of autoclavable polycarbonate
  • When prefrozen, maintain 0°C for an hour

More About this Item

When it comes to maintaining the right frigid temperature, these mini coolers do the job. Simply freeze the cooler and maintain temperatures as low as -70°C for your microcentrifuge tubes.

Specifications
  • Tubes Held12
  • Lowest Set Temperature (° C)0
  • Capacity0.5 to 2.0 mL microcentrifuge tubes
  • DescriptionCentrifuge 12-Tube Mini Cooler, 0.5 to 2.0 mL, 0°C for 60 Minutes
Reviews
Q&A