Cole-Parmer Benchtop Reversible Cooler Rack, -20 °C (-4 °F), 0.5 to 2 mL, PC

Representative image only.

Cole-Parmer Benchtop Reversible Cooler Rack, -20 °C (-4 °F), 0.5 to 2 mL, PC

Cole-Parmer | Item: 4400156

Ensures consistent thermal protection of samples

₹15,400.00INR / Each

₹15,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Benchtop Reversible Cooler Rack, -20 °C (-4 °F), 0.5 to 2 mL, PC
Cole-Parmer Benchtop Reversible Cooler Rack, -20 °C (-4 °F), 0.5 to 2 mL, PC
4400156

₹15,400.00INR / Each
+ + =
Total Price 111400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Lid.

Key Features

  • Clear lid for easy sample identification
  • Constructed of impact-resistant polycarbonate
  • Filled with a non-toxic self-insulating gel
  • Maintains a temperature between -10 °C (14 °F) and -20 °C (-4 °F) for up to 3 hours
  • 1 year warranty

More About this Item

Reversible polycarbonate cooler racks feature one side designed to hold 1.5- or 2-mL tubes while the other side holds 0.5 mL tubes. The 4 x 5 grid keeps up to 20 tubes upright and secure. Racks are filled with an inert, non-toxic gel to help maintain a consistent temperature. Translucent lid cover allows you to easily view and identify samples without removal.

1 Year Warranty
Specifications
  • Tubes Held20
  • Tube Size0.5, 1.5, 2 mL
  • Lowest Set Temperature (° C)-20
  • ColorBlue
  • Length (in)6 43/64
  • Height (in)4 3/32
  • Width (in)4 1/4
  • Length (cm)17.2
  • Width (cm)10.8
  • Height (cm)10.4
  • MaterialPolycarbonate(PC)
  • DescriptionBenchtop Reversible Cooler Rack, -20 °C (-4 °F), 0.5 to 2 mL, PC
  • Warranty1 year warranty
Reviews
Q&A