Adam Equipment PT 112S [AE403a] PT Industrial Washdown Weighing Base with AE403 Indicator, 2500lb/1000kg x 0.5lb/0.2kg, 47.2" x 47.2" Stainless Steel Platform

Representative image only.

Adam Equipment PT 112S [AE403a] PT Industrial Washdown Weighing Base with AE403 Indicator, 2500lb/1000kg x 0.5lb/0.2kg, 47.2" x 47.2" Stainless Steel Platform

Adam Equipment | Mfr: PT 112S [AE403a]| Item: 1113030

Rugged IP67-rated construction withstands demanding commercial and industrial applications

Call For Price

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Adam Equipment PT 112S [AE403a] PT Industrial Washdown Weighing Base with AE403 Indicator, 2500lb/1000kg  x  0.5lb/0.2kg, 47.2" x 47.2" Stainless Steel Platform
Adam Equipment PT 112S [AE403a] PT Industrial Washdown Weighing Base with AE403 Indicator, 2500lb/1000kg x 0.5lb/0.2kg, 47.2" x 47.2" Stainless Steel Platform
1113030

Call For Price
+ + =
Total Price 27400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Indicator, wall-mount bracket, internal rechargeable battery, 12 VDC adapter, and 10-ft. (3m) shielded cable.

Key Features

  • Stainless steel housing optimizes durability in demanding washdown environments
  • Brushed platform surface prevents food and dirt from accumulating
  • Capacity tracker helps monitor potential overloads
  • Audible alarm enhances checkweighing capabilities
  • Available in a range of capacities and platform sizes
  • Maximum capacity of 1000 kg with a 0.2 kg readability
  • 3 year warranty

More About this Item

Enjoy the ultimate in durability for various commercial, industrial and mining applications. Easy to clean and accompanied by a robust indicator, these platforms are ideal for weighing food products, chemicals, pharmaceutical and mining materials. In addition to checkweighing, you can perform parts counting, dynamic/animal/percentage weighing and other weight measurements. Scales feature a reinforced frame beneath the platform for added strength; adjustable rubber feet compensate for uneven surfaces.

Readings are displayed in 40 mm-high digits, with a hold function that freezes the weight on-screen. The backlit display changes color to quickly notify of checkweighing limits, and you can set the backlight to be on or off as needed. Zero-tracking feature ensures the display returns to zero reading.

An RS-232 interface makes it easy to transmit results to computers and printers. Programmable auto power-off saves energy.

3 Year WarrantyConformite EuropeenneIP 66 Rated
Specifications
  • Capacity (g)1000000
  • Capacity (kg)1000
  • Capacity (lbs)2500
  • Repeatability (g)400
  • Linearity (g)400
  • Weighing Unitsg, kg, lb, lb:oz, oz, N, custom unit
  • Calibration TypeExternal calibration
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Battery1 x Lead Acid (Included)
  • Power (VAC)100 to 240
  • Height (in)4 19/64
  • Length (InchShort)47 1/5
  • Width (in)47 1/5
  • Depth (in)47 1/4
  • Pan Length (in)47 1/5
  • Pan Width (in)47 1/5
  • Platform Length (in)47 1/4
  • Platform Width (in)47 1/4
  • Display Height (in)0
  • Readability (kg)1/5
  • DescriptionPT Industrial Washdown Weighing Base with AE403 Indicator, 2500lb/1000kg x 0.5lb/0.2kg, 47.2" x 47.2" Stainless Steel Platform
  • Warranty3 Years
Reviews
Q&A