Adam Equipment AELP 1000 Pallet Beam Scale, 1000 kg x 0.2 kg

Representative image only.

Adam Equipment AELP 1000 Pallet Beam Scale, 1000 kg x 0.2 kg

Adam Equipment | Mfr: AELP 1000| Item: 1111901

Get fast, accurate pallet weighing results

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Adam Equipment AELP 1000 Pallet Beam Scale, 1000 kg x 0.2 kg
Adam Equipment AELP 1000 Pallet Beam Scale, 1000 kg x 0.2 kg
1111901

Call For Price
+ + =
Total Price 0 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

two beams.

Key Features

  • Low-profile beams allow easy weighing of pallets
  • Lightweight with built-in wheels and handles for portability
  • Precision load cells for accurate weighing results
  • 3 year warranty

More About this Item

The AELP industrial pallet beam scales are ideal for weighing pallets using pallet trucks. Heavy-duty steel beams with OIML-approved load cells can be connected to either the AE 402 or GK weighing indicator.

3 Year Warranty
Specifications
  • Capacity (kg)1000
  • Capacity (lbs)2200
  • Readability (g)200
  • Repeatability (g)200
  • Linearity (g)400
  • Weighing Unitskg, lb
  • Calibration TypeExternal calibration
  • Stabilization Time (Sec)3
  • Length (InchShort)52 2/5
  • Height (in)3 19/64
  • Width (in)4 45/64
  • Depth (in)4 45/64
  • Display Height (in)0
  • Readability (kg)1/5
  • DescriptionPallet Beam Scale, 1000 kg x 0.2 kg
  • Warranty3 Years
Reviews
Q&A