Adam Equipment PT Industrial Washdown Weighing Platform with Indicator

Rugged IP67-rated construction withstands demanding commercial and industrial applications
  • Stainless steel housing optimizes durability in demanding washdown environments
  • Brushed platform surface prevents food and dirt from accumulating
  • Capacity tracker helps monitor potential overloads
  • Audible alarm enhances checkweighing capabilities
  • Available in a range of capacities and platform sizes
Enjoy the ultimate in durability for various commercial, industrial and mining applications. Easy to clean and accompanied by a robust indicator, these platforms are ideal for weighing food products, chemicals, pharmaceutical and mining materials. In addition to checkweighing, you can perform parts counting, dynamic/animal/percentage weighing and other weight measurements. Scales feature a reinforced frame beneath the platform for added strength; adjustable rubber feet compensate for uneven surfaces.

Readings are displayed in 40 mm-high digits, with a hold function that freezes the weight on-screen. The backlit display changes color to quickly notify of checkweighing limits, and you can set the backlight to be on or off as needed. Zero-tracking feature ensures the display returns to zero reading.

An RS-232 interface makes it easy to transmit results to computers and printers. Programmable auto power-off saves energy.
764,000.00 - ₹1,005,000.00INR / Each

9 variations of this product are available.

See All Product Options Below
9 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (kg) Readability (g) Description
Availability Pricing
Adam Equipment PT 110S [AE403a] PT Industrial Washdown Weighing Base with AE403 Indicator, 2500lb/1000kg  x  0.5lb/0.2kg, 39.4" x 39.4" Stainless Steel Platform 1113027 Mfr # PT 110S [AE403a]
COMPARE
1000 PT Industrial Washdown Weighing Base with AE403 Indicator, 2500lb/1000kg x 0.5lb/0.2kg, 39.4" x 39.4" Stainless Steel Platform
Call For Price
Adam Equipment PT310-5S(AE403) PT Industrial Washdown Weighing Base with AE403 Indicator, 5000lb/3000kg  x  1lb/0.5kg, 39.4" x 39.4" Stainless Steel Platform 1113028 Mfr # PT 310-5S [AE403a]
COMPARE
3000 PT Industrial Washdown Weighing Base with AE403 Indicator, 5000lb/3000kg x 1lb/0.5kg, 39.4" x 39.4" Stainless Steel Platform
₹764,000.00INR / Each
Adam Equipment PT 310-10S [AE403a] PT Industrial Washdown Weighing Base with AE403 Indicator, 10000lb/4500kg  x  2lb/1kg, 39.4" x 39.4" Stainless Steel Platform 1113029 Mfr # PT 310-10S [AE403a]
COMPARE
4500 PT Industrial Washdown Weighing Base with AE403 Indicator, 10000lb/4500kg x 2lb/1kg, 39.4" x 39.4" Stainless Steel Platform
Call For Price
Adam Equipment PT 112S [AE403a] PT Industrial Washdown Weighing Base with AE403 Indicator, 2500lb/1000kg  x  0.5lb/0.2kg, 47.2" x 47.2" Stainless Steel Platform 1113030 Mfr # PT 112S [AE403a]
COMPARE
1000 PT Industrial Washdown Weighing Base with AE403 Indicator, 2500lb/1000kg x 0.5lb/0.2kg, 47.2" x 47.2" Stainless Steel Platform
Call For Price
Adam Equipment PT 312-5S [AE403a] PT Industrial Washdown Weighing Base with AE403 Indicator, 5000lb/3000kg  x  1lb/0.5kg, 47.2" x 47.2" Stainless Steel Platform 1113031 Mfr # PT 312-5S [AE403a]
COMPARE
3000 PT Industrial Washdown Weighing Base with AE403 Indicator, 5000lb/3000kg x 1lb/0.5kg, 47.2" x 47.2" Stainless Steel Platform
₹880,000.00INR / Each
Adam Equipment PT 312-10S [AE403a] PT Industrial Washdown Weighing Base with AE403 Indicator, 10,000lb/4500kg  x  2lb/1kg, 47.2" x 47.2" Stainless Steel Platform 1113032 Mfr # PT 312-10S [AE403a]
COMPARE
4500 PT Industrial Washdown Weighing Base with AE403 Indicator, 10,000lb/4500kg x 2lb/1kg, 47.2" x 47.2" Stainless Steel Platform
Call For Price
Adam Equipment PT 115S [AE403a] PT Industrial Washdown Weighing Base with AE403 Indicator, 2500lb/1000kg  x  0.5lb/0.2kg, 59.1" x 59.1" Stainless Steel Platform 1113033 Mfr # PT 115S [AE403a]
COMPARE
1000 PT Industrial Washdown Weighing Base with AE403 Indicator, 2500lb/1000kg x 0.5lb/0.2kg, 59.1" x 59.1" Stainless Steel Platform
Call For Price
Adam Equipment PT 315-5S [AE403a] PT Industrial Washdown Weighing Base with AE403 Indicator, 5000lb/3000kg  x  1lb/0.5kg, 59.1" x 59.1" Stainless Steel Platform 1113034 Mfr # PT 315-5S [AE403a]
COMPARE
3000 Industrial Washdown Weighing Base with AE403 Indicator, 5000lb/3000kg x 1lb/0.5kg, 59.1" x 59.1" Stainless Steel Platform
Call For Price
Adam Equipment PT 315-10S [AE403a] PT Industrial Washdown Weighing Base with AE403 Indicator, 10,000lb/4500kg  x  2lb/1kg, 59.1" x 59.1" Stainless Steel Platform 1113035 Mfr # PT 315-10S [AE403a]
COMPARE
4500 PT Industrial Washdown Weighing Base with AE403 Indicator, 10,000lb/4500kg x 2lb/1kg, 59.1" x 59.1" Stainless Steel Platform
₹1,005,000.00INR / Each
Showing 1- 9 of 9

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat