Adam Equipment PMB202 220V Moisture Analyzer, 200g x 01g/0.05%, 220 V

Representative image only.

Adam Equipment PMB202 220V Moisture Analyzer, 200g x 01g/0.05%, 220 V

Adam Equipment | Mfr: PMB 202| Item: 1170263

Simple operation and unlimited data storage

Call For Price

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Adam Equipment PMB202 220V Moisture Analyzer, 200g x 01g/0.05%, 220 V
Adam Equipment PMB202 220V Moisture Analyzer, 200g x 01g/0.05%, 220 V
1170263

Call For Price
+ + =
Total Price 88200.00 ADD 3 ITEMS TO CART
Product Description

Includes

ten sample pans and a 5-ft (1.5-m) power cord with US plug.

Key Features

  • Effectively transfer data with the built-in USB and RS-232 interface ports
  • Internal memory stores settings for commonly used procedures
  • Three preprogrammed settings for heating sample, ramp up, step and standard simplify operations
  • Pan lifter allows safe removal of hot sample pans
  • Large backlit display with dual text prompts simplify operation
  • Security locking slot for Kensington™-type lock and cable prevents theft
  • 5 year warranty

More About this Item

Fast response time and easy-to-use functionality make the PMB balance ideal for a range of different applications. Just connect a USB memory stick and download results as they are taken. An automatic test setting function lets you quickly run multiple tests, internal memory lets you store a range of test procedures that can be recalled at a touch of a button to make setup and changing from one product to another simple. A soft-closing door protects heating element, and auto test start setting begins analysis when lid closes. ShockProtect™ overload protection prevents damage to internal weighing components and offers continued performance and long-term usability.

5 Year WarrantyConformite EuropeenneUL Listed.
Specifications
  • Capacity (g)200
  • Readability (g)0.01
  • Repeatability (g)0.02
  • Linearity (g)0.02
  • Weighing Unitsg, %M, %S, ATRO %M, ATRO %S
  • Calibration TypeExternal calibration
  • LanguagesEnglish, French, German, Spanish
  • OutputRS-232 / USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)3
  • Auto ShutoffNo
  • Low Battery IndicatorNo
  • Power (VAC)220 / 240;230
  • Length (InchShort)14 1/5
  • Height (in)7 19/64
  • Width (in)9 51/64
  • Depth (in)7 1/4
  • Pan Diameter (in)3 29/32
  • Display Height (in)29/32
  • Timer (min)99
  • Heater TypeHalogen
  • Min Temperature (° C)50
  • Max Temperature (° C)160
  • DescriptionMoisture Determination Balance, 200g x 01g/0.05%, 220 V
  • Warranty5 Years
Reviews
Q&A