Adam Equipment PMB Moisture Balances

Simple operation and unlimited data storage
  • Effectively transfer data with the built-in USB and RS-232 interface ports
  • Internal memory stores settings for commonly used procedures
  • Three preprogrammed settings for heating sample, ramp up, step and standard simplify operations
  • Pan lifter allows safe removal of hot sample pans
  • Large backlit display with dual text prompts simplify operation
  • Security locking slot for Kensington™-type lock and cable prevents theft
Fast response time and easy-to-use functionality make the PMB balance ideal for a range of different applications. Just connect a USB memory stick and download results as they are taken. An automatic test setting function lets you quickly run multiple tests, internal memory lets you store a range of test procedures that can be recalled at a touch of a button to make setup and changing from one product to another simple. A soft-closing door protects heating element, and auto test start setting begins analysis when lid closes. ShockProtect™ overload protection prevents damage to internal weighing components and offers continued performance and long-term usability.
756,000.00 - ₹880,000.00INR / Each

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (g) Heater Type Readability (g)
Availability Pricing
Adam Equipment PMB53 Moisture Analyzer, 50g x 1mg/0.01%, 110 V 1170260 Mfr # PMB 53-115V
COMPARE
50 Single 400W Halogen Lamp 0.001
₹880,000.00INR / Each
Adam Equipment PMB53 Moisture Analyzer, 50g x 1mg/0.01%, 220 V 1170261 Mfr # PMB 53
COMPARE
50 Single 400W Halogen Lamp 0.001
₹880,000.00INR / Each
Adam Equipment PMB202 Moisture Analyzer, 200g x 01g/0.05%, 110 V 1170262 Mfr # PMB 202-115V
COMPARE
200 Halogen 0.01
₹756,000.00INR / Each
Adam Equipment PMB202 220V Moisture Analyzer, 200g x 01g/0.05%, 220 V 1170263 Mfr # PMB 202
COMPARE
200 Halogen 0.01
Call For Price
Adam Equipment PMB 163 115V Moisture Analyzer, 160g x 1mg, 0.01% 115V 1170264 Mfr # PMB 163-115V
COMPARE
160 Single 400W Halogen Lamp 0.001
Call For Price
Adam Equipment PMB 163 220V Moisture Analyzer, 160g x 1mg, 0.01% 220V 1170265 Mfr # PMB 163
COMPARE
160 Single 400W Halogen Lamp 0.001
Call For Price
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat