Adam Equipment CPWPLUS 75P Industrial Scale with Column, 165Lb/75kg x 0.05Lb/20G, 230V

Representative image only.

Adam Equipment CPWPLUS 75P Industrial Scale with Column, 165Lb/75kg x 0.05Lb/20G, 230V

Adam Equipment | Mfr: CPWPLUS 75P-230V| Item: 1112046

These versatile scales are ideal for a wide variety of weighing tasks

Call For Price

for an additional
₹27,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Adam Equipment CPWPLUS 75P Industrial Scale with Column, 165Lb/75kg x 0.05Lb/20G, 230V
Adam Equipment CPWPLUS 75P Industrial Scale with Column, 165Lb/75kg x 0.05Lb/20G, 230V
1112046

Call For Price
+ +
Adam Equipment ATP2 Thermal Printer, 24 x 24 Dot
1112078

₹76,000.00INR / Each
=
Total Price 103400.00 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter

Key Features

  • Battery and AC operation
  • Splashproof keypad for use in wet environments
  • Hold function lets you freeze the reading on the display
  • Color-coded keypads with backlit display provide simple and quick operation
  • Steel base offers stability for weighing tasks
  • Removable stainless steel platform for easy cleaning
  • RS-232 interface
  • Pillar-mounted display
  • 1 year warranty
1 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCanadian Standards AssociationIP54 RatedUL Listed.
Specifications
  • Capacity (kg)75
  • Capacity (lbs)165
  • Readability (g)20
  • Linearity (g)40
  • Weighing Unitslb, kg, oz, lb:oz
  • Calibration TypeExternal
  • OutputRS-232
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery6 x AA (not included)
  • Power (VAC)230
  • DescriptionIndustrial Scale with Column, 165Lb/75kg x 0.05Lb/20G, 230V
  • Warranty1 Year
Reviews
Q&A