Adam Equipment CKT 32 Cruiser Bench Checkweighing Scale; 32 kg x 1 g

Representative image only.

Adam Equipment CKT 32 Cruiser Bench Checkweighing Scale; 32 kg x 1 g

Adam Equipment | Mfr: CKT 32| Item: 1180165

Compact, rugged design ideal for industrial counting and weighing needs

₹140,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹140,000.00INR / Each

Buy It Together

Current Item

Adam Equipment CKT 32 Cruiser Bench Checkweighing Scale; 32 kg x 1 g
Adam Equipment CKT 32 Cruiser Bench Checkweighing Scale; 32 kg x 1 g
1180165

₹140,000.00INR / Each
+ + +
Adam Equipment ATP2 Thermal Printer, 24 x 24 Dot
1112078

₹76,000.00INR / Each
+ =
Total Price 431800.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

AC power adapter and internal rechargeable battery.

Key Features

  • 5-year manufacturer’s warranty Backlit LCD changes color for quick notification of checkweighing limits Solid ABS housing is durable for industrial use 1:1,600,000 internal counting resolution offers precise results Sealed keypad protects against dirt and spills Drip channels divert spills away from internal components Programmable auto power-off saves energy Rechargeable battery lasts up to 90 hours on a single charge
  • Designed with 32 kg capacity and 1 g readability
  • 5 year warranty

More About this Item

These CKT Cruiser bench checkweighing scales provide quick and accurate weighing, parts counting, and checkweighing measurements. The scales help meet regulatory guidelines, reduce waste, and eliminate overages. Backlit LCD changes color to indicate if a sample is under, over, or within the preset limits. Color-coded keys allow for quick recognition of frequently used functions. Store and recall up to 100 product lookups or piece weights. Scales offer five weighing units and perform weighing, percentage weighing, net total weighing, parts counting, check counting, accumulation, and checkweighing operations.

Other features include automatic zero tracking, LED checkweighing lights with selectable Hi/Low limits, automatic tare, preset tare, load cell protection, and an accumulation facility that allows the count to be stored and recalled as an accumulated total. Supplied with a RS-232 bidirectional interface and real time clock.
All Adam Equipment CKT Cruiser Bench Checkweighing Scales are covered by a 5-year manufacturer’s warranty.

5 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.
Specifications
  • Capacity (g)32000
  • Capacity (kg)32
  • Capacity (lbs)70
  • Readability (g)1
  • Repeatability (g)2
  • Linearity (g)3
  • Weighing Unitsg, kg, lb, oz, lb:oz
  • Calibration TypeExternal
  • OutputRS-232 / Optional USB
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 x Lead Acid (Included)
  • Power (VAC)100 to 240
  • Height (in)4 45/64
  • Length (InchShort)14
  • Width (in)12 2/5
  • Depth (in)14
  • Pan Length (in)11 51/64
  • Pan Width (in)8 19/64
  • Display Height (in)19/32
  • Readability (kg)1/1000
  • DescriptionCruiser Bench Checkweighing Scale; 32 kg x 1 g
  • Warranty5 Years
Reviews
Q&A