Adam Equipment AGF 175a Industrial Floor Scale, 175 lb / 80 kg x 0.005 lb / 2 g, 15.7" x 19.7" Platform

Representative image only.

Adam Equipment AGF 175a Industrial Floor Scale, 175 lb / 80 kg x 0.005 lb / 2 g, 15.7" x 19.7" Platform

Adam Equipment | Mfr: AGF 175A| Item: 1111969

Rugged construction withstands demanding industrial applications

₹270,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹270,000.00INR / Each

Buy It Together

Current Item

Adam Equipment AGF 175a Industrial Floor Scale, 175 lb / 80 kg x 0.005 lb / 2 g, 15.7" x 19.7"  Platform
Adam Equipment AGF 175a Industrial Floor Scale, 175 lb / 80 kg x 0.005 lb / 2 g, 15.7" x 19.7" Platform
1111969

₹270,000.00INR / Each
+
Adam Equipment ATP2 Thermal Printer, 24 x 24 Dot
1112078

₹76,000.00INR / Each
+ =
Total Price 373400.00 ADD 3 ITEMS TO CART
Product Description

Includes

Power adapter and rechargeable battery.

Key Features

  • Large backlit LCD makes for easy viewing in any lighting conditions
  • Color-coded keys provide quick recognition of frequently used functions
  • Bidirectional RS-232 interface offers quick connection to computers and printers
  • External calibration allows for verification and adjustment with weights
  • Heavy-duty rubber feet ensure stability
  • Stainless steel platform for easy cleaning
  • Programmable auto power-off saves energy
  • 80 kg capacity
  • 5 year warranty

More About this Item

The AGF floor weighing scales are designed to withstand the daily demands in an industrial environment. These scales feature an IP67-rated stainless steel indicator, a large stainless steel weighing platform, and heavy-duty rubber feet to ensure stability. The large backlit LCD with 1½” (40 mm) high digits makes viewing results easy in any lighting condition and changes color for quick notification of checkweighing limits. The easy-to-operate color-coded keypad offers smooth operation and the bidirectional RS-232 interface provides quick connection to computers and printers.

Other features include display hold, audible alarm for checkweighing, capacity tracker to monitor overloads, automatic zero tracking, parts counting with preset sample sizes, preset tare function, selectable digital filtering for animal/dynamic weighting, accumulation function that stores and recalls individual weights or counts, and real-time clock. A built-in rechargeable battery with low battery indicator provides up to 90 hours of operation.

5 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)80000
  • Capacity (kg)80
  • Capacity (lbs)175
  • Readability (g)2
  • Repeatability (g)2
  • Linearity (g)5
  • Weighing Unitsg, kg, lb, lb:oz, oz, N
  • Calibration TypeExternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 x Lead Acid (Included)
  • Power (VAC)100 to 240
  • Length (InchShort)24 2/5
  • Height (in)33 45/64
  • Width (in)15 45/64
  • Pan Length (in)19 45/64
  • Pan Width (in)15 45/64
  • Platform Length (in)19 3/4
  • Platform Width (in)15 3/4
  • Display Height (in)1 19/32
  • Readability (kg)1/500
  • DescriptionIndustrial Floor Scale, 175lb/80kg x 0.005lb/2g, 15.7"x19.7" Platform
  • Warranty5 Years
Reviews
Q&A