Sartorius® Cubis® II (MCA) Ultra Micro and Micro Analytical Balances without Software

Long-term flexibility for regulatory and laboratory needs
  • Fully customizable hardware, software, and connectivity
  • Complete data integrity for confident compliance
  • Motorized auto-leveling reduces errors
  • Error-free operation by assessing and correcting relevant factors
  • Electronic signature in compliance with 21 CFR Part 11
  • Safe data transfer
  • Advanced MCA user interface features large color TFT touch screen with swipe functionality
Sartorius® Cubis® II MCA Ultra-Micro and Micro balances are completely customizable to align with your unique application and compliance requirements while ensuring reliable results. They offer a max capacity between 2.1 g and 10.1 g with a scale interval range of 0.1 μg to 1 μg. Innovative technology includes automatic motorized leveling, motion controlled and illuminated draft shield, and climate sensor for environmental monitoring to ensure error-free operation.

Large 7” color touch-screen display allows you to touch, scroll, and swipe with factory-installed weighing applications. The status center shows all information about your balance and environmental conditions as well as detailed help and support in case of warnings and errors.
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Calibration Type Capacity (g) Readability (mg)
Availability Pricing
Sartorius MCA2.7S-2S00-F Cubis® II Ultra-Micro Balance, 2.1 g x 0.0001 mg; Manual Draft Shield WW-39742-00 Mfr # MCA2.7S-2S00-F
COMPARE
External 2.1 0.0001
₹10,598,000.00INR / Each
Sartorius MCA2.7S-2S00-M Cubis® II Ultra-Micro Balance, 2.1 g x 0.0001 mg; Auto Glass Draft Shield WW-39742-01 Mfr # MCA2.7S-2S00-M
COMPARE
External 2.1 0.0001
₹10,323,000.00INR / Each
Sartorius MCA3.6P-2S00-M Cubis® II Micro Poly Range Balance, 1.1|2.1|3.1 g x 0.001|0.002|0.005 mg; Auto Glass Draft Shield WW-39742-02 Mfr # MCA3.6P-2S00-M
COMPARE
External 3.1 0.005
₹6,257,000.00INR / Each
Sartorius MCA6.6S-2S00-M Cubis® II Micro Balance, 6.1 g x 0.001 mg; Auto Glass Draft Shield WW-39742-04 Mfr # MCA6.6S-2S00-M
COMPARE
External 6.1 0.001
₹8,116,000.00INR / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat