Sartorius MCA3.6P-2S00-M Cubis® II Micro Poly Range Balance, 1.1|2.1|3.1 g x 0.001|0.002|0.005 mg; Auto Glass Draft Shield

Representative image only.

Sartorius MCA3.6P-2S00-M Cubis® II Micro Poly Range Balance, 1.1|2.1|3.1 g x 0.001|0.002|0.005 mg; Auto Glass Draft Shield

Sartorius | Mfr: MCA3.6P-2S00-M| Item: 3974202

Long-term flexibility for regulatory and laboratory needs

₹8,126,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹8,126,000.00INR / Each

Buy It Together

Current Item

Sartorius MCA3.6P-2S00-M Cubis® II Micro Poly Range Balance, 1.1|2.1|3.1 g x 0.001|0.002|0.005 mg; Auto Glass Draft Shield
Sartorius MCA3.6P-2S00-M Cubis® II Micro Poly Range Balance, 1.1|2.1|3.1 g x 0.001|0.002|0.005 mg; Auto Glass Draft Shield
3974202

₹8,126,000.00INR / Each
+ + +
Sartorius 72602+ RS-232 Cable; 25-Pin to 9-Pin, 5-ft Long
1121417

₹37,800.00INR / Each
=
Total Price 8191200.00 ADD 4 ITEMS TO CART
Product Description

Includes

Weighing pan, filter weighing pan, internal draft shield, shield plate, USB cable, dust cable, 120/230 VAC, 50/60 Hz power adapter, and CR2032 lithium battery.

Key Features

  • Fully customizable hardware, software, and connectivity
  • Complete data integrity for confident compliance
  • Motorized auto-leveling reduces errors
  • Error-free operation by assessing and correcting relevant factors
  • Electronic signature in compliance with 21 CFR Part 11
  • Safe data transfer
  • Advanced MCA user interface features large color TFT touch screen with swipe functionality
  • Motion sensor motorized draft shield opens automatically
  • 10 year warranty

More About this Item

Sartorius® Cubis® II MCA Ultra-Micro and Micro balances are completely customizable to align with your unique application and compliance requirements while ensuring reliable results. They offer a max capacity between 2.1 g and 10.1 g with a scale interval range of 0.1 μg to 1 μg. Innovative technology includes automatic motorized leveling, motion controlled and illuminated draft shield, and climate sensor for environmental monitoring to ensure error-free operation.

Large 7” color touch-screen display allows you to touch, scroll, and swipe with factory-installed weighing applications. The status center shows all information about your balance and environmental conditions as well as detailed help and support in case of warnings and errors.

10 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.
Specifications
  • Capacity (g)3.1
  • Capacity Dual Range1.1, 2.1, 3.1
  • Readability Dual Range0.001, 0.002, 0.005 mg
  • Readability (mg)0.005
  • Repeatability (mg)0.0005
  • Linearity (mg)0.003
  • Weighing Unitsmg, g, kg, lb, oz, ct, tlh, tls, tlt, tlc, GN, dwt, mom, tol, bat, MS, N
  • Calibration TypeExternal
  • OutputRS-232, USB-A, USB-B
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)7
  • Battery1 CR2032 Lithium (included)
  • Power (VAC)100 to 240
  • Length (InchShort)13 25/64
  • Height (in)5 5/64
  • Width (in)5 15/32
  • Pan Diameter (in)1 11/64
  • Display Width (in)7
  • DescriptionMicro Poly Range Balance, 1.1|2.1|3.1 g x 0.001|0.002|0.005 mg; Auto Glass Draft Shield, w/o Software
  • Warranty10 Years
Reviews
Q&A