Mark-10 M3 Series Digital Force Gauges

Compact, economical gauges for handheld or test stand applications
  • High speed 2,000 Hz peak sampling rate
  • USB data output
  • Backlit graphic display with large digits
  • Live load bar graph with audio/visual overload alarms
  • Programmable go/no go limits, with audio/visual alarms
  • Peak readings always shown on display
  • Ergonomic, reversible housing for hand held or test stand use
These digital force gauges are designed for tension and compression force testing applications. The gauges feature a sampling rate of 2000 Hz, producing accurate results under a wide range of test conditions. The easy-to-use menu driven interface and backlit LCD with large characters makes accessing the gauges’ features and configurable parameters simple.

Gauges include MESUR™Lite and MESURgauge demo data acquisition software and a USB port for conveniently downloading data to a PC for further analysis and report tabulation. Units feature set point indicators for pass/fail testing and are housed in an ergonomic, reversible aluminum housing that allows for hand held or test stand mounting applications.
Call For Price

9 variations of this product are available.

See All Product Options Below
9 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (lbs) Resolution (lbs)
Availability Pricing
Mark-10 M3-012 Force Gauge, 0.12 lbF / 50 gF / 0.5 N 2530115 Mfr # M3-012
COMPARE
0.12 0.0001
Call For Price
Mark-10 M3-05 Force Gauge, 0.5 lbF / 250 gF / 2.5 N 2530117 Mfr # M3-05
COMPARE
0.5 0.0005
Call For Price
Mark-10 M3-2 Force Gauge, 2 lbF / 1 kgF / 10 N 2530118 Mfr # M3-2
COMPARE
2 0.002
Call For Price
Mark-10 M3-5 Force Gauge, 5 lbF / 2.5 kgF / 25 N 2530119 Mfr # M3-5
COMPARE
5 0.005
Call For Price
Mark-10 M3-10 Force Gauge, 10 lbF / 5 kgF / 50 N 2530120 Mfr # M3-10
COMPARE
10 0.01
Call For Price
Mark-10 M3-50 Force Gauge, 50 lbF / 25 kgF / 250 N 2530122 Mfr # M3-50
COMPARE
50 0.05
Call For Price
Mark-10 M3-100 Force Gauge, 100 lbF / 50 kgF / 500 N 2530123 Mfr # M3-100
COMPARE
100 0.1
Call For Price
Mark-10 M3-200 Force Gauge, 200 lbF / 100 kgF / 1000 N 2530124 Mfr # M3-200
COMPARE
200 0.2
Call For Price
Mark-10 M3-500 Force Gauge, 500 lbF / 250 kgF / 2500 N 2530125 Mfr # M3-500
COMPARE
500 0.5
Call For Price
Showing 1- 9 of 9

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat