Mark-10 M3-10 Force Gauge, 10 lbF / 5 kgF / 50 N

Representative image only.

Mark-10 M3-10 Force Gauge, 10 lbF / 5 kgF / 50 N

Mark-10 | Mfr: M3-10| Item: 2530120

Compact, economical gauges for handheld or test stand applications

Call For Price

for an additional
₹25,100.00INR / Each
for an additional
₹37,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Mark-10 M3-10 Force Gauge, 10 lbF / 5 kgF / 50 N
Mark-10 M3-10 Force Gauge, 10 lbF / 5 kgF / 50 N
2530120

Call For Price
+ =
Total Price 25100.00 ADD 2 ITEMS TO CART
Product Description

Includes

MESUR Lite and MESURgauge demo software, USB cable with driver, hook, flat, v-groove, chisel, cone, extension rod, cushioned carrying case, one 8.4 V rechargeable battery, AC adapter, and a calibration document supplied by the manufacturer.

Key Features

  • High speed 2,000 Hz peak sampling rate
  • USB data output
  • Backlit graphic display with large digits
  • Live load bar graph with audio/visual overload alarms
  • Programmable go/no go limits, with audio/visual alarms
  • Peak readings always shown on display
  • Ergonomic, reversible housing for hand held or test stand use
  • 3 year warranty

More About this Item

These digital force gauges are designed for tension and compression force testing applications. The gauges feature a sampling rate of 2000 Hz, producing accurate results under a wide range of test conditions. The easy-to-use menu driven interface and backlit LCD with large characters makes accessing the gauges’ features and configurable parameters simple.

Gauges include MESUR™Lite and MESURgauge demo data acquisition software and a USB port for conveniently downloading data to a PC for further analysis and report tabulation. Units feature set point indicators for pass/fail testing and are housed in an ergonomic, reversible aluminum housing that allows for hand held or test stand mounting applications.

Conformite EuropeenneUL Listed to Canadian safety standards.3 Year Warranty
Specifications
  • Capacity (lbs)10
  • Capacity (kg)5
  • Capacity (Newtons)50
  • Resolution (lbs)0.01
  • Resolution (kg)0.005
  • Resolution (Newtons)0.05
  • Accuracy±0.3% full-scale ±1 digit
  • Sampling Rate2000 Hz
  • OutputUSB
  • Overload150% of capacity
  • Display5-digit backlit LCD with graphic display
  • Height (in)4
  • Width (in)2.5
  • Depth (in)1.5
  • Battery life24 hours without backlight, 7 hours with backlight
  • Battery1 rechargeable NiMH (included)
  • DescriptionGauge, 10 lbf x 0.01 lbf
  • Warranty3 year
Reviews
Q&A