Mark-10 M3-2 Force Gauge, 2 lbF / 1 kgF / 10 N

Representative image only.

Mark-10 M3-2 Force Gauge, 2 lbF / 1 kgF / 10 N

Mark-10 | Mfr: M3-2| Item: 2530118

Compact, economical gauges for handheld or test stand applications

Call For Price

for an additional
₹25,100.00INR / Each
for an additional
₹37,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Mark-10 M3-2 Force Gauge, 2 lbF / 1 kgF / 10 N
Mark-10 M3-2 Force Gauge, 2 lbF / 1 kgF / 10 N
2530118

Call For Price
+ =
Total Price 25100.00 ADD 2 ITEMS TO CART
Product Description

Includes

MESUR Lite and MESURgauge demo software, USB cable with driver, hook, flat, v-groove, chisel, cone, extension rod, cushioned carrying case, one 8.4 V rechargeable battery, AC adapter, and a calibration document supplied by the manufacturer.

Key Features

  • High speed 2,000 Hz peak sampling rate
  • USB data output
  • Backlit graphic display with large digits
  • Live load bar graph with audio/visual overload alarms
  • Programmable go/no go limits, with audio/visual alarms
  • Peak readings always shown on display
  • Ergonomic, reversible housing for hand held or test stand use
  • 3 year warranty

More About this Item

These digital force gauges are designed for tension and compression force testing applications. The gauges feature a sampling rate of 2000 Hz, producing accurate results under a wide range of test conditions. The easy-to-use menu driven interface and backlit LCD with large characters makes accessing the gauges’ features and configurable parameters simple.

Gauges include MESUR™Lite and MESURgauge demo data acquisition software and a USB port for conveniently downloading data to a PC for further analysis and report tabulation. Units feature set point indicators for pass/fail testing and are housed in an ergonomic, reversible aluminum housing that allows for hand held or test stand mounting applications.

Conformite Europeenne3 Year Warranty
Specifications
  • Capacity (lbs)2
  • Capacity (kg)1
  • Capacity (Newtons)10
  • Resolution (lbs)0.002
  • Resolution (kg)0.001
  • Resolution (Newtons)0.01
  • Accuracy±0.3% full-scale ±1 digit
  • Sampling Rate2000 Hz
  • OutputUSB
  • Overload150% of capacity
  • Display5-digit backlit LCD with graphic display
  • Height (in)4
  • Width (in)2.5
  • Depth (in)1.5
  • Battery life24 hours without backlight, 7 hours with backlight
  • Battery1 rechargeable NiMH (included)
  • DescriptionGauge, 2 lbf x 0.002 lbf
  • Warranty3 year
Reviews
Q&A