Madgetech HITEMP140 High-Temperature Data Loggers

Stands up to harsh environments such as autoclaves
  • Accuracy of ±0.18°F (0.1°C) over the entire probe measuring range
  • Fully submersible—rugged 316 stainless steel construction is IP68 rated
  • Various probe styles, tips, and lengths are available to suit your application needs
These rugged stainless steel devices are fully submersible. The temperature sensors are high-accuracy 100 Pt RTDs and can measure temperatures up to 500°F (260°C), making the logger ideal for use in conveyor ovens, well monitoring, environmental studies, autoclave validation, and more.
Choose from single- or multi-position docking stations (one is required for use). Single-position docking station (23000-98) may be used with multiple data loggers, while the six-position station (23001-90) can download data from multiple loggers simultaneously.
The software (included with docking stations) makes starting, stopping, and operating the logger quick and simple. Data is presented in graphical, tabular, and summary format and can be viewed in °C, °F, K, or °R. Additionally, you may automatically export the data to Excel for further calculations and analysis. One docking station and copy of software can be used for multiple loggers at a single location.
12 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Temperature (° F) Temperature Accuracy (° F) Temperature Resolution (° F)
Availability Pricing
MadgeTech HiTemp1403 Data Logger, Rigid 2" Penetration Probe WW-23000-44 Mfr # HITEMP140-2
COMPARE
482 ±0.18 (-4 to 284)
Call For Price
MadgeTech HiTemp1403 Data Logger, Rigid 1" Blunt-Tip Probe WW-23000-76 Mfr # HITEMP140-1
COMPARE
482 ±0.18 (-4 to 284)
Call For Price
MadgeTech HiTemp1403 Data Logger, Rigid 5.25" Penetration Probe WW-23000-77 Mfr # HITEMP140-5.25
COMPARE
482 ±0.18 (-4 to 284)
Call For Price
MadgeTech HiTemp1403 Data Logger, Rigid 7" Penetration Probe WW-23000-78 Mfr # HITEMP140-7
COMPARE
482 ±0.18 (-4 to 284)
Call For Price
MadgeTech HiTemp1403 Data Logger, Rigid 2" Trans Probe WW-23001-75 Mfr # HITEMP140-2-TD
COMPARE
284 ±0.18⁰F from -4 to 284 0.02
Call For Price
MadgeTech HiTemp1403 Data Logger, Rigid 5.25" Trans Probe WW-23001-78 Mfr # HITEMP140-5.25-TD
COMPARE
284 ±0.18⁰F from -4 to 284 0.02
Call For Price
MadgeTech HiTemp1403 Data Logger, Rigid 5.25" Trans Probe, Vented Shield WW-23001-79 Mfr # HITEMP140-5.25-TD-TSK
COMPARE
500 ±0.18⁰F from -4 to 284 0.02
Call For Price
MadgeTech HiTemp1403 Data Logger, Rigid 5" Penetration Probe WW-23001-81 Mfr # HITEMP140-PT-5
COMPARE
284 ±0.18⁰F from -4 to 284 0.02
Call For Price
MadgeTech HiTemp1403 Data Logger, Rigid 5.25" Probe, Vented Shield WW-23001-82 Mfr # HITEMP140-5.25-TSK
COMPARE
500 ±0.18⁰F from -4 to 284 0.02
Call For Price
MadgeTech HiTemp1403 Data Logger, Rigid 5.25" Probe, Flush Shield WW-23001-83 Mfr # HITEMP140-5.25-TSK-FL
COMPARE
500 ±0.18⁰F from -4 to 284 0.02
Call For Price
MadgeTech HiTemp1403 Data Logger, Rigid 7" Probe, Vented Shield WW-23001-84 Mfr # HITEMP140-7-TSK
COMPARE
500 ±0.18⁰F from -4 to 284 0.02
Call For Price
MadgeTech HiTemp1403 Data Logger, Rigid 5" Penetration Probe, Vented Shield WW-23001-88 Mfr # HITEMP140-PT-5-TSK
COMPARE
500 ±0.18⁰F from -4 to 284 0.02
Call For Price
Showing 1- 12 of 12

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat