MadgeTech HiTemp1403 Data Logger, Rigid 5" Penetration Probe

Representative image only.

MadgeTech HiTemp1403 Data Logger, Rigid 5" Penetration Probe

MadgeTech | Mfr: HITEMP140-PT-5| Item: 2300181

Stands up to harsh environments such as autoclaves

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

MadgeTech HiTemp1403 Data Logger, Rigid 5" Penetration Probe
MadgeTech HiTemp1403 Data Logger, Rigid 5" Penetration Probe
2300181

Call For Price
+ + + =
Total Price 44700.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Data loggers include a 3.6 V high-temperature lithium battery (user-replaceable).

Key Features

  • Accuracy of ±0.18°F (0.1°C) over the entire probe measuring range
  • Fully submersible—rugged 316 stainless steel construction is IP68 rated
  • Various probe styles, tips, and lengths are available to suit your application needs
  • 1 year warranty

More About this Item

These rugged stainless steel devices are fully submersible. The temperature sensors are high-accuracy 100 Pt RTDs and can measure temperatures up to 500°F (260°C), making the logger ideal for use in conveyor ovens, well monitoring, environmental studies, autoclave validation, and more.
Choose from single- or multi-position docking stations (one is required for use). Single-position docking station (23000-98) may be used with multiple data loggers, while the six-position station (23001-90) can download data from multiple loggers simultaneously.
The software (included with docking stations) makes starting, stopping, and operating the logger quick and simple. Data is presented in graphical, tabular, and summary format and can be viewed in °C, °F, K, or °R. Additionally, you may automatically export the data to Excel for further calculations and analysis. One docking station and copy of software can be used for multiple loggers at a single location.

The sharpened penetration-tip probe is attached to a flexible, 24” (609 mm) long flexible wire for added versatility.

IP68 Rated1 Year Warranty
Specifications
  • Max Temperature (° F)284
  • Min Temperature (° F)-40
  • Max Temperature (° C)140
  • Min Temperature (° C)-40
  • Temperature Resolution (° F)0.02
  • Temperature Accuracy (° F)±0.18⁰F from -4 to 284
  • Temperature Resolution (° C)0.01
  • Temperature Accuracy (° C)±0.1⁰C from -20 to 140
  • Memory Size32,700 time-and-date stamped readings
  • Battery Type1 3.6V Lithium (included)
  • Display TypeNone
  • Height (in)2 3/4
  • Height (cm)67
  • Diameter (in)1
  • Diameter (cm)25
  • DescriptionData Logger, Rigid 5" Penetration Probe
  • Warranty1 year
Reviews
Q&A