Horiba Laqua Twin pH and Ion Meters

Flat sensor enables easy measurement with only a few drops of sample!
  • User-friendly, three-button operation
  • Meters contain everything to get started
  • More than 200 hours continuous battery operation
This pocket-sized IP67- rated waterproof sensor allows you to take simple, fast, and accurate measurements. Built in sensor lets you to take measurements in two ways: you can immerse the meter tip into sample, or you can place a few drops (0.3 mL) directly on the sensor. Results are instantly displayed on the 4-digit LCD. Automatic calibration function recognizes standards, and is user selectable for either one- or two-point calibrations.
Call For Price

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Horiba  NA-11 LAQUAtwin Na-11 Pocket Tester, Range 23 to 2300 ppm 0575415 Mfr # 3200689159
COMPARE
Laqua Pocket Tester, ; Range 23 to 2300 ppm
Call For Price
Horiba SALT-22 Laqua Pocket Tester, Salinity; Range 0.1 to 10% 0575420 Mfr # 3200689158
COMPARE
Laqua Pocket Tester, Salinity; Range 0.1 to 10%
Call For Price
Horiba LAQUAtwin Salt 11 Waterproof Pocket Water Quality Meter 0575421 Mfr # 3999960128
COMPARE
Waterproof Pocket Water Quality Meter
Call For Price
Horiba Potassium LAQUAtwin K-11 Pocket Tester, ; Range 39 to 3900 ppm 0575425 Mfr # 3200689160
COMPARE
Laqua Pocket Tester, ; Range 39 to 3900 ppm
Call For Price
Horiba Calcium LAQUAtwin Ca-11 Pocket Tester, Range 40 to 4000 ppm 0575430 Mfr # 3200689161
COMPARE
Laqua Pocket Tester, ; Range 40 to 4000 ppm
Call For Price
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat