Horiba LAQUAtwin Salt 11 Waterproof Pocket Water Quality Meter

Representative image only.

Horiba LAQUAtwin Salt 11 Waterproof Pocket Water Quality Meter

Horiba | Mfr: 3999960128| Item: 0575421

Flat sensor enables easy measurement with only a few drops of sample!

Call For Price

Call For Price

Buy It Together

Current Item

Horiba LAQUAtwin Salt 11 Waterproof Pocket Water Quality Meter
Horiba LAQUAtwin Salt 11 Waterproof Pocket Water Quality Meter
0575421

Call For Price
+ =
Total Price 29600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

solution kit with standards, 1-mL dropper, sample cups, hard carrying case, and batteries.

three 3V CR2025 lithium button cell batteries.

Key Features

  • User-friendly, three-button operation
  • Meters contain everything to get started
  • More than 200 hours continuous battery operation
  • 1 year warranty

More About this Item

This pocket-sized IP67- rated waterproof sensor allows you to take simple, fast, and accurate measurements. Built in sensor lets you to take measurements in two ways: you can immerse the meter tip into sample, or you can place a few drops (0.3 mL) directly on the sensor. Results are instantly displayed on the 4-digit LCD. Automatic calibration function recognizes standards, and is user selectable for either one- or two-point calibrations.

1 Year Warranty
Specifications
  • Meter TypeTester
  • Display typeLCD
  • Min ISE0.1 Salt
  • Max ISE10% salt
  • Battery3 CR2025 (included)
  • Battery life (hr)200
  • Width (in)1 1/8
  • Height (in)6 1/2
  • DescriptionWaterproof Pocket Water Quality Meter
  • Warranty1 year
Reviews
Q&A