Horiba Calcium LAQUAtwin Ca-11 Pocket Tester, Range 40 to 4000 ppm

Representative image only.

Horiba Calcium LAQUAtwin Ca-11 Pocket Tester, Range 40 to 4000 ppm

Horiba | Mfr: 3200689161| Item: 0575430

Flat sensor enables easy measurement with only a few drops of sample!

Call For Price

Call For Price

Buy It Together

Current Item

Horiba Calcium LAQUAtwin Ca-11 Pocket Tester, Range 40 to 4000 ppm
Horiba Calcium LAQUAtwin Ca-11 Pocket Tester, Range 40 to 4000 ppm
0575430

Call For Price
+ + =
Total Price 77400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

solution kit with standards, 1-mL dropper, sample cups, hard carrying case, and batteries.

one 3V CR2025 lithium button cell battery.

Key Features

  • User-friendly, three-button operation
  • Meters contain everything to get started
  • More than 200 hours continuous battery operation
  • 1 year warranty

More About this Item

This pocket-sized IP67- rated waterproof sensor allows you to take simple, fast, and accurate measurements. Built in sensor lets you to take measurements in two ways: you can immerse the meter tip into sample, or you can place a few drops (0.3 mL) directly on the sensor. Results are instantly displayed on the 4-digit LCD. Automatic calibration function recognizes standards, and is user selectable for either one- or two-point calibrations.

Replacement sensor 05754-56 available in accessory ad.

1 Year Warranty
Specifications
  • Meter TypeTester
  • Display typeLCD
  • pH Accuracy±10%
  • Min ISE39 to 3900 ppm
  • Battery1 CR2025 (included)
  • Battery life (hr)200
  • Width (cm)2.8575
  • Height (cm)16.51
  • Width (in)1 1/8
  • Height (in)6 1/2
  • DescriptionLaqua Pocket Tester, ; Range 40 to 4000 ppm
  • Warranty1 year
Reviews
Q&A