High-Tech Conversions Presaturated Cleanroom Wipes

Never worry again about fiber contamination from these cleanroom wipes
  • Virtually free of particle generation
  • Choose from ISO Class 3 or Class 5 compliance
  • No residual lint for controlled environment use
These cleanroom wipes feature four clean-cut edges to eliminate fiber contamination, this also allows for no long strands or loose fibers typically found on perforated roll-type wipes. These presaturated wipes are available in different concentrations of an isopropyl alcohol (IPA) and deionized (DI) water mix, a range of sizes, as well as materials. Models 15981-09 and 15981-10 are made of polypropylene for a high level of absorbency. Models 15981-11, 15981-12, and 15981-13 are all made of nonwoven polycellulose, allowing them to be tough and abrasion resistant for applications in which a durable wipe is required. Model 15981-14 features a tough, interlocking kitted polyester construction, making it a heavy-weight, high-absorbent wipe ideal for heavy duty applications.
Call For Price

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Compliance Length (in) Width (in)
Availability Pricing
High-Tech Conversions FS-NTP-911 Cleanroom wipes, pre-saturated polypropylene, 70% isopropyl alcohol/30% deionized water, 9" x 11", 1200/CS WW-15981-10 Mfr # FS-NTP-911
COMPARE
ISO Class 5 9 11
Call For Price
High-Tech Conversions FS-NT1-77.99 Cleanroom wipes, pre-saturated nonwoven poly-cellulose, 99% isopropyl alcohol/1% deionized water, 7" x 7", 1200/CS WW-15981-11 Mfr # FS-NT1-77.99
COMPARE
ISO Class 5 7 7
Call For Price
High-Tech Conversions FS-NT1-712.50 Cleanroom wipes, pre-saturated nonwoven poly-cellulose, 50% isopropyl alcohol/50% deionized water, 7" x 12", 900/CS WW-15981-12 Mfr # FS-NT1-712.50
COMPARE
ISO Class 5 7 12
Call For Price
High-Tech Conversions FS-NT1-77.9010 Cleanroom wipes, pre-saturated nonwoven poly-cellulose, 90% isopropyl alcohol/10% deionized water, 7" x 7", 1200/CS WW-15981-13 Mfr # FS-NT1-77.9010
COMPARE
ISO Class 5 7 7
Call For Price
High-Tech Conversions FS-ULT70-99.30 Cleanroom wipes, pre-saturated polyester, 70% isopropyl alcohol/30% deionized water, 9" x 9", 360/CS WW-15981-14 Mfr # FS-ULT70-99.30
COMPARE
ISO Class 3 9 9
Call For Price
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat