High-Tech Conversions FS-ULT70-99.30 Cleanroom wipes, pre-saturated polyester, 70% isopropyl alcohol/30% deionized water, 9" x 9", 360/CS

Representative image only.

High-Tech Conversions FS-ULT70-99.30 Cleanroom wipes, pre-saturated polyester, 70% isopropyl alcohol/30% deionized water, 9" x 9", 360/CS

High-Tech Conversions | Mfr: FS-ULT70-99.30| Item: 1598114

Never worry again about fiber contamination from these cleanroom wipes

Call For Price

Call For Price
Product Description

Key Features

  • Virtually free of particle generation
  • Choose from ISO Class 3 or Class 5 compliance
  • No residual lint for controlled environment use
  • 2 year warranty

More About this Item

These cleanroom wipes feature four clean-cut edges to eliminate fiber contamination, this also allows for no long strands or loose fibers typically found on perforated roll-type wipes. These presaturated wipes are available in different concentrations of an isopropyl alcohol (IPA) and deionized (DI) water mix, a range of sizes, as well as materials. Models 15981-09 and 15981-10 are made of polypropylene for a high level of absorbency. Models 15981-11, 15981-12, and 15981-13 are all made of nonwoven polycellulose, allowing them to be tough and abrasion resistant for applications in which a durable wipe is required. Model 15981-14 features a tough, interlocking kitted polyester construction, making it a heavy-weight, high-absorbent wipe ideal for heavy duty applications.

Two year warranty
Specifications
  • MaterialPolyester
  • ComplianceISO Class 3
  • Width (in)9
  • Length (in)9
  • Width (cm)22.9
  • Length (cm)22.9
  • DescriptionCleanroom wipes, pre-saturated polyester, 70% isopropyl alcohol/30% deionized water, 9" x 9", 360/CS
  • Warranty2 year
Documents & Certificates
Reviews
Q&A