Azlon Polypropylene "Square Ratio" Beakers

Contain spills with ease
  • Shatter resistant - reduce breakage & incidence of injury!
  • Autoclavable
Polypropylene (PP) "square ratio" beakers feature a vertical lip that serves two purposes. First, the lip contains spills that may occur with rounded lips. Second, this vertical lip allows the beakers to be stacked together in sets for easy storage. Maximum temperature for PP is 135°C.
3,600.00 - ₹16,000.00INR / Pkg of 10

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (mL) Graduation Interval (mL) Material
Availability Pricing
Azlon 522085-0100 polypropylene "square ratio" beaker, 100 mL 6620104 Mfr # 522085-0100
COMPARE
100 10 Polypropylene(PP)
₹8,600.00INR / Pkg of 10
Azlon 522085-0250 polypropylene "square ratio" beaker, 250 mL 6620105 Mfr # 522085-0250
COMPARE
250 25 Polypropylene(PP)
₹13,300.00INR / Pkg of 10
Azlon 522085-0500 polypropylene "square ratio" beaker, 500 mL 6620107 Mfr # 522085-0500
COMPARE
500 50 Polypropylene(PP)
₹16,000.00INR / Pkg of 10
Azlon 522085-1000 polypropylene "square ratio" beaker, 1000 mL 6620109 Mfr # 522085-1000
COMPARE
1000 100 Polypropylene(PP)
₹11,200.00INR / Pkg of 5
Azlon 522085-2000 polypropylene "square ratio" beaker, 2000 mL 6620110 Mfr # 522085-2000
COMPARE
2000 200 Polypropylene(PP)
₹3,600.00INR / Pkg of 1
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat