Azlon 522085-0500 polypropylene "square ratio" beaker, 500 mL

Representative image only.

Azlon 522085-0500 polypropylene "square ratio" beaker, 500 mL

Azlon | Mfr: 522085-0500| Item: 6620107

Contain spills with ease

₹16,000.00INR / Pkg of 10

₹16,000.00INR / Pkg of 10
Product Description

Key Features

  • Shatter resistant - reduce breakage & incidence of injury!
  • Autoclavable
  • Beaker features a 500 mL capacity with 50 mL graduations

More About this Item

Polypropylene (PP) "square ratio" beakers feature a vertical lip that serves two purposes. First, the lip contains spills that may occur with rounded lips. Second, this vertical lip allows the beakers to be stacked together in sets for easy storage. Maximum temperature for PP is 135°C.

Specifications
  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)50
  • Withstands High Temperature (DegreeF)275
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Outside Diameter (OD) (in)4
  • Outside Diameter (OD) (cm)10.1
  • Overall Height (in)4
  • Overall Height (cm)10.1
  • Descriptionpolypropylene "square ratio" beaker, 500 mL
Reviews
Q&A