Azlon 522085-2000 polypropylene "square ratio" beaker, 2000 mL

Representative image only.

Azlon 522085-2000 polypropylene "square ratio" beaker, 2000 mL

Azlon | Mfr: 522085-2000| Item: 6620110

Contain spills with ease

₹3,600.00INR / Pkg of 1

₹3,600.00INR / Pkg of 1
Product Description

Key Features

  • Shatter resistant - reduce breakage & incidence of injury!
  • Autoclavable
  • Beaker features a 2000 mL capacity with 200 mL graduations

More About this Item

Polypropylene (PP) "square ratio" beakers feature a vertical lip that serves two purposes. First, the lip contains spills that may occur with rounded lips. Second, this vertical lip allows the beakers to be stacked together in sets for easy storage. Maximum temperature for PP is 135°C.

Specifications
  • Capacity (mL)2000
  • Capacity (L)2
  • Capacity (oz)64
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)200
  • Withstands High Temperature (DegreeF)275
  • Withstands Low Temperature (° F)32
  • AutoclavableYes
  • Outside Diameter (OD) (in)6 1/4
  • Outside Diameter (OD) (cm)15.8
  • Overall Height (in)6 1/4
  • Overall Height (cm)15.8
  • Descriptionpolypropylene "square ratio" beaker, 2000 mL
Reviews
Q&A