A&D Weighing SE Washdown Industrial Scales

Battery-powered washdown scales
  • The sealed indicator and washdown base meet IP68 standards
  • Mount indicator up to 5 feet away
  • Scales feature steel construction with stainless steel weighing pan
  • 4500 hours of continuous operation with six D batteries
  • Remaining battery power is displayed on the large LCD
  • Feature a comparator function for basic checkweighing applications
246,000.00INR / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Calibration Type Capacity (kg) Capacity (lbs)
Availability Pricing
A&D Weighing SE-30KAM Washdown Industrial Scale, 66Lb x 0.01Lb/30kg x 0.005kg; 11.75" 1111082 Mfr # SE-30KAM
COMPARE
External 30 66
₹246,000.00INR / Each
A&D Weighing SE-60KAM Washdown Industrial Scale, 130lb x 0.02Lb/60kg x 0.01kg; 11.75" 1111083 Mfr # SE-60KAM
COMPARE
External 60 132
Call For Price
A&D Weighing SE-60KAL Washdown Industrial Scale, 130lb x 0.02Lb/60kg x 0.01kg; 15.5" 1111085 Mfr # SE-60KAL
COMPARE
External 60 132
Call For Price
A&D Weighing SE-150KAL Washdown Industrial Scale, 330lb x 0.05Lb/150kg x 0.02kg; 15.5" 1111086 Mfr # SE-150KAL
COMPARE
External 150 330
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat