A&D Weighing SE-60KAM Washdown Industrial Scale, 130lb x 0.02Lb/60kg x 0.01kg; 11.75"

Representative image only.

A&D Weighing SE-60KAM Washdown Industrial Scale, 130lb x 0.02Lb/60kg x 0.01kg; 11.75"

A&D Weighing | Mfr: SE-60KAM| Item: 1111083

Battery-powered washdown scales

Call For Price

for an additional
₹27,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

A&D Weighing SE-60KAM Washdown Industrial Scale, 130lb x 0.02Lb/60kg x 0.01kg; 11.75"
A&D Weighing SE-60KAM Washdown Industrial Scale, 130lb x 0.02Lb/60kg x 0.01kg; 11.75"
1111083

Call For Price
+ + =
Total Price 27400.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • The sealed indicator and washdown base meet IP68 standards
  • Mount indicator up to 5 feet away
  • Scales feature steel construction with stainless steel weighing pan
  • 4500 hours of continuous operation with six D batteries
  • Remaining battery power is displayed on the large LCD
  • Feature a comparator function for basic checkweighing applications
  • 2 year warranty
Two year warrantyIP68 RatedUL Listed.
Specifications
  • Capacity (g)60000
  • Capacity (kg)60
  • Capacity (lbs)132
  • Readability (g)10
  • Linearity (g)20
  • Weighing Unitslb, oz, kg, pc
  • Calibration TypeExternal
  • OutputRS-232 / USB
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery6 x D (not included)
  • Height (in)23
  • Width (in)11 3/4
  • Depth (in)28 1/2
  • Platform Length (in)11 3/4
  • Platform Width (in)15
  • Display Column Height (in)28 1/2
  • Display Height (in)1 1/2
  • DescriptionWashdown Industrial Scale, 130lb x 0.02Lb/60kg x 0.01kg; 11.75"
  • Warranty2 Years
Reviews
Q&A