Zefon Cassette Housing, 37 mm, 4 Piece, San; 50/Bx

Representative image only.

Zefon Cassette Housing, 37 mm, 4 Piece, San; 50/Bx

Zefon | Item: 6006097

Insert a filter membrane of your choice to suit your application

₹15,300.00INR / Box of 50

₹15,300.00INR / Box of 50

Buy It Together

Current Item

Zefon Cassette Housing, 37 mm, 4 Piece, San; 50/Bx
Zefon Cassette Housing, 37 mm, 4 Piece, San; 50/Bx
6006097

₹15,300.00INR / Box of 50
+
Environmental Express Filter, PVC, 5.0 µm, 37 mm; 100/Pk
6006169

₹22,200.00INR / Pkg of 100
=
Total Price 37500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Leak-free design contains all the samples collected
  • Use with 37-mm diameter membranes
  • Four-piece housing
  • Styrene-acrylonitrile (SAN) resin construction
  • Slightly more durable than styrene

More About this Item

Select your housing from five materials of construction. Clear styrene provides excellent visibility, allowing you to confirm that the filter media is installed and working properly. Select opaque styrene for light-sensitive samples. Natural polypropylene (PP) offers excellent chemical resistance. Use conductive black PP housing when wall deposit is a concern; the housing becomes conductive when grounded properly. Styrene-acrylonitrile (SAN) resin is similar to styrene but with added durability.

Use two-piece housings for closed face sampling applications. With 35% less surface area than three-piece housings, there is less surface area for the contaminants to cling to, so more contaminants will end up on the filter membrane. Three-piece housings feature one spacer ring while the four-piece housings feature two spacer rings, separating the inlet from the filter media. Four-piece model allows for a center filter placement to be placed in the shoot-through FTIR cassette for on-site analysis. Both three- and four-piece housings are suitable for open and closed face sampling applications.

Specifications
  • MaterialStyrene-acrylonitrile (SAN)
  • ColorClear
  • Compatible With37 mm diameter membranes
  • Diameter (mm)37
  • DescriptionCassette Housing, 37 mm, 4 Piece, SAN; 50/BX
Reviews
Q&A