YSI ProSolo Handheld Optical Dissolved Oxygen Meter Only

Representative image only.

YSI ProSolo Handheld Optical Dissolved Oxygen Meter Only

YSI | Mfr: 626650| Item: 5935370

Get lab-quality results at the source

₹331,000.00INR / Each

₹331,000.00INR / Each

Buy It Together

Current Item

YSI ProSolo Handheld Optical Dissolved Oxygen Meter Only
YSI ProSolo Handheld Optical Dissolved Oxygen Meter Only
5935370

₹331,000.00INR / Each
+
YSI Pro30™ Conductivity Meter
5935205

₹200,000.00INR / Each
+
YSI PRO 10 Pro 10 pH/ORP/temperature portable meter
5935216

₹191,000.00INR / Each
+ + + =
Total Price 1395000.00 ADD 6 ITEMS TO CART
Product Description

Includes

KorDSS software, USB flash drive, rechargeable Li-Ion battery, USB cable, AC charger, and power supply.

Key Features

  • Advanced high-accuracy optical dissolved oxygen probe requires little maintenance Robust IP67-rated housing and connectors withstands harsh field conditions Smart probes store calibration information for up to one year saving you time and money Store more than 100,000 datasets in onboard memory for later download to PC or tablet Order kit or handheld meter and probes separately
  • Dissolved oxygen probe not included
  • 3 year warranty

More About this Item

Perfectly suited for the natural world, these optical dissolved oxygen meters combine durable water-proof construction with a user-friendly interface and the flexibility of using existing probes or upgrading to the next generation. Because there is no need to stir to get an accurate reading, the probe technology is ideal for low-agitation applications such as deep-water profiling. Meter features an expansive memory with storage space for over 100,000 datasets, reducing dependence on proximity to a computer—included flash drive lets you stay out in the field even longer. KorDSS data acquisition and management software simplifies analysis.

Interchangeable digital "smart" probes store calibration data for a year, saving you time and calibration solution costs—no need to recalibrate if connected to different meters. Convenient cable management kits are included with probes featuring cable lengths from 13-ft (4-m) to 100-ft (30-m).

Conformite Europeenne3 Year Warranty
Specifications
  • Meter TypeHandheld
  • Display typeColor graphic LCD
  • ConnectionsWaterproof DO/Con/Temp
  • CalibrationSingle point
  • Max Conductivity200 mS/cm
  • Max Dissolved Oxygen500%, 50 mg/L
  • Dissolved Oxygen Resolution0.01 mg/L and 0.1% or 0.1 mg/L and 1% (auto-adjusts based on range)
  • Dissolved Oxygen Accuracy±1% reading or saturation (whichever is greater) from 0 to 200%, ±8% reading above 200%; ±0.1 mg/L or 1% reading (whichever is greater) from 0 to 20 mg/L, ±8% reading above 20 mg/L
  • Min Temperature (° C)-5
  • Max Temperature (° C)70
  • Temperature Resolution0.1°C
  • Temperature Accuracy±0.2°C
  • Temperature compensationAutomatic
  • OutputUSB
  • Data Logging (points)100000
  • WaterproofYes
  • Battery1 rechargeable lithium-ion (included)
  • Battery life (hr)48
  • Length (cm)21.6
  • Width (cm)8.3
  • Height (cm)5.6
  • Width (in)3 1/4
  • Length (in)8 1/2
  • Height (in)2 1/4
  • Probe IncludedNone
  • Accessories IncludedNone
  • DescriptionHandheld Optical Dissolved Oxygen Meter Only
  • Warranty3 year
Reviews
Q&A