Yamato SN510(E) Vertical-Loading Laboratory Autoclave, 200-240 VAC, 47 L Capacity

Representative image only.

Yamato SN510(E) Vertical-Loading Laboratory Autoclave, 200-240 VAC, 47 L Capacity

Yamato | Mfr: SN510C| Item: 1077305

Time-saving features improve efficiency in your lab

Call For Price

Call For Price

Buy It Together

Current Item

Yamato SN510(E) Vertical-Loading Laboratory Autoclave, 200-240 VAC, 47 L Capacity
Yamato SN510(E) Vertical-Loading Laboratory Autoclave, 200-240 VAC, 47 L Capacity
1077305

Call For Price
+ =
Total Price 77100.00 ADD 2 ITEMS TO CART
Product Description

Includes

Two standard mesh baskets (models 10773-04 and -05 include three mesh baskets). Solid baskets with side vents and baskets with adjustable shelves are also available; order separately. Model 10773-00 includes a standard three-prong plug; all other models

Key Features

  • Store customized sterilization programs for repeated use
  • Cooling fan minimizes cooling time
  • Operation and display panel located on top of sterilizer for easy viewing
  • 1 year warranty

More About this Item

These vertical autoclaves are perfect for sterilization of laboratory instruments including flasks, beakers, test tubes, as well as liquids and culture media. The standard cooling fan starts when sterilization finishes and quickly cools the autoclave’s internal temperature to a safe level while reducing the time spent waiting to remove samples. Space-saving design minimizes laboratory space occupied, while vertical loading maximizes internal capacity. The drain bottle holder located behind the front panel offers easy access and visibility of drain water level. A large-diameter drain pipe is included for easier discharge of sterilizing water. Autoclaves include preheating features and timer-start for efficient use of time.

1 Year WarrantyConformite EuropeenneISO9001 Certified Supplier
Specifications
  • Chamber Capacity (cu ft)1.7
  • Chamber Capacity (Liters)47
  • Chamber Height (in)26.25
  • Chamber Diameter (in)11.75
  • Min Temperature (° F)113
  • Max Temperature (° F)275
  • Min Temperature (° C)45
  • Max Temperature (° C)135
  • Reservoir Capacity (Liters)3.7
  • Max Pressure (PSI)36.98
  • Width (in)18
  • Height (in)41 3/4
  • Depth (in)23 1/4
  • Width (cm)46
  • Height (cm)106
  • Depth (cm)59
  • TimerYes
  • Timer Range0 to 99 hours, 59 minutes
  • Chamber construction304 Stainless Steel
  • DisplayLED
  • Power (VAC)220
  • Power (Hz)50/60
  • Power (amps)12
  • DescriptionVertical-Loading Laboratory Autoclave, 200-240 VAC, 47 L Capacity
  • Warranty1 year
Reviews
Q&A