Yamato Vertical-Loading Laboratory Autoclaves

Time-saving features improve efficiency in your lab
  • Store customized sterilization programs for repeated use
  • Cooling fan minimizes cooling time
  • Operation and display panel located on top of sterilizer for easy viewing
These vertical autoclaves are perfect for sterilization of laboratory instruments including flasks, beakers, test tubes, as well as liquids and culture media. The standard cooling fan starts when sterilization finishes and quickly cools the autoclave’s internal temperature to a safe level while reducing the time spent waiting to remove samples. Space-saving design minimizes laboratory space occupied, while vertical loading maximizes internal capacity. The drain bottle holder located behind the front panel offers easy access and visibility of drain water level. A large-diameter drain pipe is included for easier discharge of sterilizing water. Autoclaves include preheating features and timer-start for efficient use of time.
Call For Price

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Chamber Diameter (in) Chamber Height (in) Power (VAC)
Availability Pricing
Yamato SN300(E) Vertical-Loading Laboratory Autoclave, 100-120 VAC, 32 L Capacity WW-10773-02 Mfr # SN300C
COMPARE
11.75 17.5 115
Call For Price
Yamato SN310(E) Vertical-Loading Laboratory Autoclave, 200-240 VAC, 32 L Capacity WW-10773-03 Mfr # SN310C
COMPARE
11.75 17.5 220
Call For Price
Yamato SN500(E) Vertical-Loading Laboratory Autoclave, 100-120 VAC, 47 L Capacity WW-10773-04 Mfr # SN500C
COMPARE
11.75 26.25 115
Call For Price
Yamato SN510(E) Vertical-Loading Laboratory Autoclave, 200-240 VAC, 47 L Capacity WW-10773-05 Mfr # SN510C
COMPARE
11.75 26.25 220
Call For Price
Yamato SQ500(E) Vertical-Loading Laboratory Autoclave, 100-120 VAC, 50 L Capacity WW-10773-06 Mfr # SQ500C
COMPARE
26 16.25 115
Call For Price
Yamato SQ510(E) Vertical-Loading Laboratory Autoclave, 200-240 VAC, 50 L Capacity WW-10773-07 Mfr # SQ510C
COMPARE
26 16.25 220
Call For Price
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat