Wildco 62-C20 Polyester Line, 200 ft (61 m), 110 lb max load

Representative image only.

Wildco 62-C20 Polyester Line, 200 ft (61 m), 110 lb max load

Wildco | Mfr: 62-C20| Item: 0549936

Lower and retrieve bailers

₹8,300.00INR / Each

₹8,300.00INR / Each

Buy It Together

Current Item

Wildco 62-C20 Polyester Line, 200 ft (61 m), 110 lb max load
Wildco 62-C20 Polyester Line, 200 ft (61 m), 110 lb max load
0549936

₹8,300.00INR / Each
+
Wildco 1120-D40 Vertical alpha water sampler, PVC, 2.2 L
0548700

₹171,000.00INR / Each
+
Wildco 1120-H40 Horizontal alpha water sampler, PVC, 2.2 L
0548800

₹155,000.00INR / Each
+ + =
Total Price 520600.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Diameter is 3/16"
  • Maximum load is 110 lb (50 kg)
  • 3 month warranty

More About this Item

Use this solid braided line with sampling equipment that weighs less than 75 lb (34 kg).

3 Month Warranty
Specifications
  • MaterialPolyester
  • Length (in)2400
  • Length (ft)200
  • Length (cm)6096
  • DescriptionPolyester Line, 200 ft (61 m), 110 lb max load
  • Warranty3 month
Reviews
Q&A