Wika Type 213.53 30 to 0" Hg Industrial Gauge with Back Connection, 2 1/2" Dial

Representative image only.

Wika Type 213.53 30 to 0" Hg Industrial Gauge with Back Connection, 2 1/2" Dial

Wika | Mfr: 9767185| Item: 6804624

FlexWindow™ option with integrated pressure compensation and 100% case fill

₹6,400.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹6,400.00INR / Each

Buy It Together

Current Item

Wika Type 213.53 30 to 0" Hg Industrial Gauge with Back Connection, 2 1/2" Dial
Wika Type 213.53 30 to 0" Hg Industrial Gauge with Back Connection, 2 1/2" Dial
6804624

₹6,400.00INR / Each
+ + + + + =
Total Price 77600.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Glycerin fill aids readability by dampening needle fluctuations
  • Accuracy is ±1.5%
  • 1 year warranty

More About this Item

Gauges feature a copper alloy tube, brass socket, 304 stainless steel case, and plastic lens. All connections are 1/4" NPT(M). Shpg wt 1 lb (0.5 kg).

1 Year Warranty
Specifications
  • Accuracy±2-1-2% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Max Pressure (PSI)14.7
  • Min Temperature (° F)-4
  • Max Temperature (° F)140
  • Min Temperature (° C)-20
  • Max Temperature (DegreeC)60
  • Max Vacuum (" Hg)30
  • Min Vacuum (" Hg)0
  • Liquid FillGlycerin
  • Wetted MaterialsCopper
  • Case304 SS
  • Lens MaterialPolycarbonate
  • Process Connection1/4" NPT(M), back
  • Unit Of Measurement" Hg, psi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description30 to 0" Hg Industrial Gauge with Back Connection, 2 1/2" Dial
  • Warranty1 year
Reviews
Q&A