Cole-Parmer Utility Pressure Gauge, 2.5" Dia, Bottom Connection; 0-30" Hg

Representative image only.

Cole-Parmer Utility Pressure Gauge, 2.5" Dia, Bottom Connection; 0-30" Hg

Cole-Parmer | Item: 6835600

Suitable for heavy-duty service in industrial environments

₹8,100.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹8,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer Utility Pressure Gauge, 2.5" Dia, Bottom Connection; 0-30" Hg
Cole-Parmer Utility Pressure Gauge, 2.5" Dia, Bottom Connection; 0-30" Hg
6835600

₹8,100.00INR / Each
+ + +
Industrial Pressure Gauge, 30" to 0" Hg
6808044

₹33,800.00INR / Each
=
Total Price 87700.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Glycerin liquid-filled
  • 1 year warranty

More About this Item

These mechanical gauges are designed for applications with a medium suitable for copper alloy and brass and a process environment suitable for a 304 stainless steel case.

1 Year Warranty
Specifications
  • Accuracy±1.6% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Temperature (° F)-50
  • Max Temperature (° F)160
  • Min Temperature (° C)-46
  • Max Temperature (DegreeC)71
  • Max Vacuum (" Hg)30
  • Min Vacuum (" Hg)0
  • Liquid FillGlycerin
  • Wetted MaterialsCopper alloy
  • Case304 SS
  • Lens MaterialAcrylic
  • Process Connection1/4" NPT(M), lower
  • Unit Of Measurement" Hg
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionUtility Pressure Gauge, 2.5" Dia, Bottom Connection; 0-30" Hg
  • Warranty1 year
Reviews
Q&A