Wika 9314652 GAUGE 4IN 30PSI 1/4 L

Representative image only.

Wika 9314652 GAUGE 4IN 30PSI 1/4 L

Wika | Mfr: 9314652| Item: 6843380

Accurately measure pressure in heavy industrial environments

₹37,900.00INR / Each

₹37,900.00INR / Each

Buy It Together

Current Item

Wika 9314652 GAUGE 4IN 30PSI 1/4 L
Wika 9314652 GAUGE 4IN 30PSI 1/4 L
6843380

₹37,900.00INR / Each
+ =
Total Price 52200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • NEMA 4X (IP65) rated
  • 1 year warranty

More About this Item

These high-quality gauges are intended for use in adverse service conditions where pulsation or vibration exists. The solid forged-brass case and socket is resistant to shock and vibration, and is suitable for hydraulics and compressors. Liquid fill is glycerine.

1 Year Warranty
Specifications
  • Accuracy± 1%
  • Dial Size (in)4
  • Min Pressure (PSI)0
  • Max Pressure (PSI)30
  • Min Temperature (° F)-4
  • Max Temperature (° F)140
  • Min Temperature (° C)-20
  • Max Temperature (DegreeC)60
  • Liquid FillGlycerine
  • Wetted MaterialsBrass
  • CaseBrass
  • Lens MaterialAcrylic
  • Process Connection1/4" NPT(M)
  • Depth (cm)7.4
  • DescriptionWika 9314652 GAUGE 4IN 30PSI 1/4 L
  • Warranty1 year
Reviews
Q&A