Wika 9310738 GAUGE 2.5IN 300PSI 1/4 L

Representative image only.

Wika 9310738 GAUGE 2.5IN 300PSI 1/4 L

Wika | Mfr: 9310738| Item: 6843467

Accurately measure pressure in heavy industrial environments

₹14,600.00INR / Each

₹14,600.00INR / Each

Buy It Together

Current Item

Wika 9310738 GAUGE 2.5IN 300PSI 1/4 L
Wika 9310738 GAUGE 2.5IN 300PSI 1/4 L
6843467

₹14,600.00INR / Each
+ =
Total Price 28900.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • NEMA 4X (IP65) rated
  • 1 year warranty

More About this Item

These high-quality gauges are intended for use in adverse service conditions where pulsation or vibration exists. The solid forged-brass case and socket is resistant to shock and vibration, and is suitable for hydraulics and compressors. Liquid fill is glycerine.

1 Year Warranty
Specifications
  • Accuracy±1% full scale
  • Dial Size (in)2.5
  • Min Pressure (PSI)0
  • Max Pressure (PSI)300
  • Min Temperature (° F)-4
  • Max Temperature (° F)140
  • Min Temperature (° C)-20
  • Max Temperature (DegreeC)60
  • Liquid FillGlycerin
  • Wetted MaterialsBrass
  • CaseBrass
  • Lens MaterialAcrylic
  • Process Connection1/4" NPT(M)
  • Depth (cm)6.3
  • DescriptionGAUGE 2.5IN 300PSI 1/4 L
  • Warranty1 year
Reviews
Q&A