Wika 9149872 GAUGE 2.5IN 30/100PSI/KPA 1/4

Representative image only.

Wika 9149872 GAUGE 2.5IN 30/100PSI/KPA 1/4

Wika | Mfr: 9149872| Item: 6843368

Accurately measure pressure in heavy industrial environments

₹16,000.00INR / Each

₹16,000.00INR / Each

Buy It Together

Current Item

Wika 9149872 GAUGE 2.5IN 30/100PSI/KPA 1/4
Wika 9149872 GAUGE 2.5IN 30/100PSI/KPA 1/4
6843368

₹16,000.00INR / Each
+ =
Total Price 30300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • NEMA 4X (IP65) rated
  • 1 year warranty

More About this Item

These high-quality gauges are intended for use in adverse service conditions where pulsation or vibration exists. The solid forged-brass case and socket is resistant to shock and vibration, and is suitable for hydraulics and compressors. Liquid fill is glycerine.

1 Year Warranty
Specifications
  • Accuracy± 2-1-2%
  • Dial Size (in)2.5
  • Min Pressure (PSI)14.375
  • Max Pressure (PSI)100
  • Max Temperature (° F)140
  • Liquid FillGlycerin
  • Wetted MaterialsCopper alloy
  • CaseBrass
  • Lens MaterialAcrylic
  • Process Connection1/4" NPT(M)
  • Unit Of MeasurementPSI
  • Depth (cm)6.3
  • Warranty1 year
Reviews
Q&A